Shop All Transformers
Dayton
Control Transformer, 75 VA, 55°C, 12/24V AC, 120V AC
Mfr # 31EJ07
Zoro # G8734171
original price:
$150.94
7% off
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V AC
- Output Voltage - Transformer 12/24V AC
- VA Rating - Transformer 75 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 31EJ07
- Zoro # G8734171
- UPC # 190735254431
- Country of Origin United States
- Category Transformers
Dimensions
Height | 4.02 in |
Width | 3 in |
Depth | 3.46 in |
Manufacturers Warranty Length | 3 yr |
For Fuse Size | 1-1/2 in L x 13/16 in dia |
Details
Item - Transformer | Control Transformer |
Item | Control Transformer |
Input Voltage - Transformer | 120V AC |
Output Voltage - Transformer | 12/24V AC |
VA Rating - Transformer | 75 VA |
Phase - Electrical | 1 |
Mounting - Transformer | Foot |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 55°C |
Fused | Yes |
Enclosure Style - Transformer | Encapsulated |
Includes | 2-Pole Class "CC" Fuse Block |
Standards | ANSI Requirements, CE Marking, CSA Approved, cUL Listed, NEMA, UL 506 Listed |
Protective Device | Primary Fuse |
Phase | 1 |
Green Environmental Attribute | Does Not Contain PVC |
Enclosure Finish | No Finish |
For Fuse Class | CC and Midget |
Description
Control Transformer, Input Voltage - Transformer 120V AC, Output Voltage - Transformer 12V AC, 24V AC, VA Rating - Transformer 75 VA, Protective Device Primary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish No Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FPT, SPDT, 300 to 3000 psi, Standard Action (B424BXCYLM3000)
- LEVITON Receptacle (8200-GY)
- MAXXIMA Step Down Module, 24 to 12 VDC (M50909)
- SQUARE D Load Center, 30 Spaces, 125A, 120/240V (QO330MQ125)
- DAYTON Control Transformer, 75 VA, 55°C, 24V AC, 120/240V AC (31EH85)
- DAYTON Control Transformer, 250 VA, 80°C, 12/24V AC, 120V AC (31EJ11)
- DAYTON Control Transformer, 300 VA, 80°C, 24V AC, 240/480V AC (31EH45)
- DAYTON General Purpose Transformer, 30 kVA, NEMA 2, 150°C, 277/480V AC, 208V AC (44YV16)
- DAYTON Control Transformer, 500 VA, 80°C, 120V AC, 240/480V AC (31EG90)
- DAYTON Control Transformer, 750 VA, 80°C, 120V AC, 208/277V AC (31EH20)
- JOHNSON CONTROLS Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 120/208/240V AC (Y65T42-0)
- Dayton Transformers