Shop All Transformers
Dayton
Control Transformer, 500 VA, 80°C, 24V AC, 277V AC
Mfr # 31EH74
Zoro # G8734101
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 277V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 500 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 31EH74
- Zoro # G8734101
- UPC # 190735254110
- Country of Origin United States
- Category Transformers
Dimensions
Height | 5.93 in |
Width | 5 1/4 in |
Depth | 5.41 in |
Manufacturers Warranty Length | 3 yr |
For Fuse Size | 1-1/2 in L x 13/16 in dia |
Details
Item | Control Transformer |
Item - Transformer | Control Transformer |
Input Voltage - Transformer | 277V AC |
Output Voltage - Transformer | 24V AC |
VA Rating - Transformer | 500 VA |
Phase - Electrical | 1 |
Mounting - Transformer | Foot |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 80°C |
Protective Device | Primary Fuse, Secondary Fuse |
Enclosure Finish | No Finish |
Green Environmental Attribute | Does Not Contain PVC |
Standards | ANSI Requirements, CE Marking, CSA Approved, cUL Listed, NEMA, UL 506 Listed |
Enclosure Style - Transformer | Encapsulated |
Includes | 2-Pole Primary Fuse Block and (1) Secondary Fuse |
Phase | 1 |
Fused | Yes |
For Fuse Class | CC and Midget |
Description
Control Transformer, Input Voltage - Transformer 277V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 500 VA, Protective Device Primary Fuse, Secondary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish No Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Proximity Sensor SME-8-K-24-S6 (SME-8-K-24-S6)
- IFM IO-Link to Analog Signal Converter, 300mA (DP1213)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Red, 7ft (N002-007-RD)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 2-3/4 in D (E1PBG)
- DAYTON Control Transformer, 150 VA, 80°C, 120V AC, 208/240/480V AC (31EJ37)
- DAYTON Control Transformer, 500 VA, 80°C, 120V AC, 240/480V AC (31EG90)
- DAYTON Class 2 Transformer, 96 VA, Not Rated, 65°C, 24V AC, 120/208/240/480V AC (4VZF8)
- DAYTON Control Transformer, 100 VA, 55°C, 12/24V AC, 120V AC (31EJ08)
- DAYTON Class 2 Transformer, 20 VA, Not Rated, 65°C, 24V AC, 120/208/240V AC (4VZE2)
- DAYTON Control Transformer, 350 VA, 80°C, 120V AC, 208/277V AC (31EH33)
- ACME Voltage Transformer, 150 VA, 110/115/120V AC, 240/480V AC (TB150N008F0)
- Dayton Power Distribution