Shop All Transformers
Dayton
Control Transformer, 500 VA, 80°C, 24V AC, 240/480V AC
Mfr # 31EH47
Zoro # G8498226
original price:
$337.54
7% off
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/480V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 500 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 31EH47
- Zoro # G8498226
- UPC # 190735253847
- Country of Origin United States
- Category Transformers
Dimensions
Height | 4.95 in |
Width | 5 1/4 in |
Depth | 5.45 in |
Manufacturers Warranty Length | 3 yr |
For Fuse Size | 1-1/2 in L x 13/32 in dia |
Description
Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 500 VA, Protective Device Secondary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish No Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compress Conct, 300 kcmil (YA302N)
- BEA Delayed Egress Maglock, Narrow Button (10PBJ)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (1A490)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 1A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM001)
- DAYTON Control Transformer, 150 VA, 80°C, 24V AC, 120/240V AC (31EH87)
- DAYTON Control Transformer, 100 VA, 55°C, 120V AC, 208/277V AC (31EH28)
- DAYTON Control Transformer, 2 kVA, 115°C, 120V AC, 208/240/480V AC (31EJ59)
- DAYTON Control Transformer, 500 VA, 80°C, 120V AC, 208/277V AC (31EH34)
- DAYTON Control Transformer, 300 VA, 80°C, 120V AC, 240/480V AC (31EG88)
- DAYTON Control Transformer, 300 VA, 80°C, 24V AC, 120/240V AC (31EH90)
- SQUARE D General Purpose Transformer, 7.5 kVA, NEMA 3R, 115°C, 120/240V AC, 480V AC (7S40F)
- Dayton Power Distribution