Shop All Transformers
Dayton
Control Transformer, 500 VA, 80°C, 24V AC, 120/240V AC
Mfr # 31EH83
Zoro # G8498472
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120/240V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 500 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 31EH83
- Zoro # G8498472
- UPC # 190735254202
- Country of Origin United States
- Category Transformers
Dimensions
Height | 4.94 in |
Width | 5 1/4 in |
Depth | 5.41 in |
Manufacturers Warranty Length | 3 yr |
For Fuse Size | 1-1/2 in L x 13/32 in dia |
Description
Control Transformer, Input Voltage - Transformer 120V AC, 240V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 500 VA, Protective Device Secondary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish No Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC, A Curve (QO220GFI)
- PANDUIT Cable Tie, Std, 7.4", Hswr, Bl, PK1000 (PLT2S-M300)
- POWER FIRST 10 ft. 16/3 Extension Cord SJTW (3EA97)
- DISCO Pal Pacific Auto Link Fuses 40 Amp Grn Female (2087PK)
- DAYTON Control Transformer, 50 VA, 80°C, 24V AC, 208/240/277/380/480V AC (31EJ22)
- DAYTON Control Transformer, 75 VA, 55°C, 24V AC, 120/240V AC (31EH76)
- DAYTON Control Transformer, 100 VA, 55°C, 120V AC, 208/277V AC (31EH13)
- DAYTON Class 2 Transformer, 96 VA, Not Rated, 65 °C, 24V AC, 120/208/240/480V AC (4VZF8)
- DAYTON Class 2 Transformer, 60 VA, Not Rated, 65 °C, 24V AC, 120/208/240/480V AC (4VZF2)
- DAYTON Control Transformer, 100 VA, 55°C, 120V AC, 240/480V AC (31EG99)
- JET 3 Phase Transformer ( 2 Lbs ) (1ET-3C-502)
- Dayton Transformers