Shop All Transformers
Dayton
Control Transformer, 500 VA, 80°C, 12/24V AC, 120V AC
Mfr # 31EJ02
Zoro # G8498646
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V AC
- Output Voltage - Transformer 12/24V AC
- VA Rating - Transformer 500 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 31EJ02
- Zoro # G8498646
- UPC # 190735254387
- Country of Origin United States
- Category Transformers
Dimensions
Height | 4.94 in |
Width | 5 1/4 in |
Depth | 5.41 in |
Manufacturers Warranty Length | 3 yr |
Description
Control Transformer, Input Voltage - Transformer 120V AC, Output Voltage - Transformer 12V AC, 24V AC, VA Rating - Transformer 500 VA, Protective Device None, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish No Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Red (PJ82R)
- EATON Cutler-Hammer Legend Plate, Emergency Stop, Red/Yellow (10250TRP79)
- RITTAL Hole Seal, 2.50 In Hole dia., Steel (OHS200C)
- SIEMENS Circuit Breaker, 30A, 1 Pole, 120V AC (QF130AN)
- DAYTON Control Transformer, 100 VA, 55°C, 24V AC, 277V AC (31EH68)
- DAYTON Control Transformer, 500 VA, 80°C, 24V AC, 240/480V AC (31EH47)
- DAYTON Class 2 Transformer, 60 VA, Not Rated, 65 °C, 24V AC, 120/208/240/480V AC (4VZF2)
- DAYTON Control Transformer, 75 VA, 55°C, 24V AC, 240/480V AC (31EH40)
- DAYTON Control Transformer, 300 VA, 80°C, 24V AC, 120/240V AC (31EH90)
- DAYTON Control Transformer, 350 VA, 80°C, 120V AC, 208/277V AC (31EH18)
- SQUARE D Control Transformer, 1.5 kVA, Not Rated, 115°C, 120V AC, 240/480V AC (9070TF1500D1)
- Dayton Power Distribution