Shop All Transformers
Dayton
Control Transformer, 500 VA, 80°C, 120V AC, 240/480V AC
Mfr # 31EG90
Zoro # G8497666
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/480V AC
- Output Voltage - Transformer 120V AC
- VA Rating - Transformer 500 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 31EG90
- Zoro # G8497666
- UPC # 190735253281
- Country of Origin United States
- Category Transformers
Dimensions
Height | 4.63 in |
Width | 5.19 in |
Depth | 5.19 in |
Manufacturers Warranty Length | 3 yr |
For Fuse Size | 1-1/2 in L x 13/32 in dia |
Description
Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 500 VA, Protective Device Secondary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish No Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO EMT Rigid/IMC Set Screw Connector, Steel (2166)
- AMERELLE Century Polished Brass Beige 2 gang Stamped Steel Duplex/Toggle Wall Plate (163TDBR)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401039 (02401039)
- PERFORMANCE TOOL Wire Termination Kit 160 Piece (W5213)
- DAYTON General Purpose Transformer, 9 kVA, NEMA 3R, 115 °C, 240V AC Delta/120V AC Center Tap (44YV08)
- DAYTON Control Transformer, 250 VA, 80°C, 120V AC, 240/480V AC (31EG87)
- DAYTON Control Transformer, 50 VA, 55°C, 24V AC, 120/240V AC (31EH75)
- DAYTON Three Phase Transformer, 30 kVA, NEMA 2, 150 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (44YV10)
- DAYTON Control Transformer, 300 VA, 80°C, 24V AC, 120/240V AC (31EH81)
- DAYTON Control Transformer, 250 VA, 80°C, 24V AC, 120/240V AC (31EH80)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115°C, 24V AC, 240/480V AC (9070T500D2)
- Dayton Power Distribution