Shop All Transformers
Dayton
Control Transformer, 50 VA, 55°C, 24V AC, 120/240V AC
Mfr # 31EH84
Zoro # G8498481
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120/240V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 50 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 31EH84
- Zoro # G8498481
- UPC # 190735254219
- Country of Origin United States
- Category Transformers
Dimensions
Height | 4.02 in |
Width | 3 in |
Depth | 2.96 in |
Manufacturers Warranty Length | 3 yr |
For Fuse Size | 1-1/2 in L x 13/16 in dia |
Description
Control Transformer, Input Voltage - Transformer 120V AC, 240V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 50 VA, Protective Device Primary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish No Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 25mm, PNP, NO (IIT231)
- ABB Long-Barrel Splice, 2.50 in. L, Olive (60536)
- ZORO SELECT Channel OD Tubing Strap, 1-1/8 In, Gold (V100 1-1/8Y)
- HUBBELL Receptacle, 20 A Amps, 125/250V AC, Flush Mount, Single Outlet, 14-20R, Black (HBL8410)
- DAYTON Control Transformer, 50 VA, 55°C, 24V AC, 240/480V AC (31EH39)
- DAYTON Control Transformer, 100 VA, 55°C, 24V AC, 277V AC (31EH68)
- DAYTON Control Transformer, 200 VA, 80°C, 24V AC, 120/240V AC (31EH79)
- DAYTON Control Transformer, 150 VA, 80°C, 120V AC, 240/480V AC (31EG85)
- DAYTON Control Transformer, 300 VA, 80°C, 120V AC, 240/480V AC (31EG88)
- DAYTON Three Phase Transformer, 15 kVA, NEMA 2, 115 °C, 480V AC Wye/277V AC, 208V AC Delta (44YV20)
- LENNOX Transformer, 120V - 24V, 30Va, Le38631 (38631)
- Dayton Transformers