Shop All Transformers
Dayton
Control Transformer, 50 VA, 55°C, 24V AC, 120/240V AC
Mfr # 31EH75
Zoro # G8498411
original price:
$98.97
6% off
new price: $92.85
/ea
Free Shipping & Returns
$92.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120/240V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 50 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 31EH75
- Zoro # G8498411
- UPC # 190735254127
- Country of Origin United States
- Category Transformers
Dimensions
Height | 3.09 in |
Width | 3 in |
Depth | 2.96 in |
Manufacturers Warranty Length | 3 yr |
For Fuse Size | 1-1/2 in L x 13/32 in dia |
Description
Control Transformer, Input Voltage - Transformer 120V AC, 240V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 50 VA, Protective Device Secondary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish No Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 45A, 250V AC, Non-Indicating (NON-45)
- LEVITON Watertight Locking Plug (26W76)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 0.10A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-1/10)
- BRYANT Locking Device, Flush Receptacle, 30A 3-Phase Wye 120/208V AC 400Hz, 4-Pole 5-Wire Grounding, FSL4R (FSL4FR)
- DAYTON Control Transformer, 500 VA, 80°C, 12/24V AC, 120V AC (31EJ02)
- DAYTON Control Transformer, 200 VA, 80°C, 120V AC, 208/277V AC (31EH15)
- DAYTON Control Transformer, 150 VA, 80°C, 120V AC, 208/240/480V AC (31EJ50)
- DAYTON General Purpose Transformer, 3 kVA, NEMA 3R, 115 °C, 240V AC Delta, 480V AC Delta (44YV05)
- DAYTON Control Transformer, 100 VA, 60°C, 120V AC, 277V AC (4MTP5)
- DAYTON Control Transformer, 50 VA, 55°C, 24V AC, 240/480V AC (31EH39)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, NEMA 1, Not Rated, 24V AC, 120/240/277/480V AC (PSMN300A)
- Dayton Transformers