Shop All Transformers
Dayton
Control Transformer, 50 VA, 55°C, 120V AC, 208/277V AC
Mfr # 31EH26
Zoro # G8498016
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208/277V AC
- Output Voltage - Transformer 120V AC
- VA Rating - Transformer 50 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 31EH26
- Zoro # G8498016
- UPC # 190735253632
- Country of Origin United States
- Category Transformers
Dimensions
Height | 4.02 in |
Width | 3 in |
Depth | 2.96 in |
Manufacturers Warranty Length | 3 yr |
For Fuse Size | 1-1/2 in L x 13/16 in dia |
Description
Control Transformer, Input Voltage - Transformer 208V AC, 277V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 50 VA, Protective Device Primary Fuse, Secondary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish No Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3R, Screw On (A6R64)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97257)
- EATON BUSSMANN Pwr Dist Block, 175A, 1P, 2/0-8 AWG, 600VAC, Depth: 1.75 in (16204-1)
- SQUARE D Thermal Unit, 0.79 to 0.85A (A.95)
- DAYTON Control Transformer, 50 VA, 55°C, 12/24V AC, 120V AC (31EH93)
- DAYTON Control Transformer, 250 VA, 80°C, 120V AC, 240/480V AC (31EG87)
- DAYTON Control Transformer, 250 VA, 80°C, 24V AC, 208/240/277/380/480V AC (31EJ31)
- DAYTON Control Transformer, 500 VA, 80°C, 120V AC, 208/277V AC (31EH34)
- DAYTON Control Transformer, 2 kVA, 115°C, 120V AC, 240/480V AC (31EH10)
- DAYTON Control Transformer, 150 VA, 80°C, 120V AC, 208/277V AC (31EH14)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115°C, 120V, 240/480V (9070T500D1SF41)
- Dayton Transformers