Shop All Transformers
Dayton
Control Transformer, 350 VA, 80°C, 24V AC, 240/480V AC
Mfr # 31EH46
Zoro # G8498217
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/480V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 350 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 31EH46
- Zoro # G8498217
- UPC # 190735253830
- Country of Origin United States
- Category Transformers
Dimensions
Height | 4.24 in |
Width | 4 1/2 in |
Depth | 5 1/4 in |
Manufacturers Warranty Length | 3 yr |
For Fuse Size | 1-1/2 in L x 13/32 in dia |
Description
Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 350 VA, Protective Device Secondary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish No Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Single Levington Switch Plate - Hard Maple (01450003HM1)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 4; 12; 13, Non Hinged Clamp (A20H20BLP)
- LINEMASTER Light Duty Foot Switch, Momentary Action (T-91-S)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles (8536SCO3V03)
- DAYTON Control Transformer, 100 VA, 55°C, 24V AC, 120/240V AC (31EH86)
- DAYTON Control Transformer, 50 VA, 60°C, 120V AC, 277V AC (4MTL9)
- DAYTON Control Transformer, 100 VA, 55°C, 120V AC, 240/480V AC (31EG84)
- DAYTON Control Transformer, 300 VA, 80°C, 120V AC, 208/277V AC (31EH32)
- DAYTON Control Transformer, 200 VA, 80°C, 120V AC, 208/277V AC (31EH15)
- DAYTON Control Transformer, 1 kVA, 80°C, 120V AC, 208/240/480V AC (31EJ44)
- DAYTON Control Transformer, 1 kVA, 80°C, 12/24V AC, 120V AC (31EJ04)
- Dayton Transformers