Shop All Transformers
Dayton
Control Transformer, 350 VA, 80°C, 24V AC, 208/240/277/380/480V AC
Mfr # 31EJ26
Zoro # G8734354
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208/240/277/380/480V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 350 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 31EJ26
- Zoro # G8734354
- UPC # 190735254622
- Country of Origin United States
- Category Transformers
Dimensions
Height | 4.64 in |
Width | 4 1/2 in |
Depth | 5.45 in |
Manufacturers Warranty Length | 3 yr |
For Fuse Size | 1-1/2 in L x 13/32 in dia |
Details
Item | Control Transformer |
Item - Transformer | Control Transformer |
Input Voltage - Transformer | 208/240/277/380/480V AC |
Output Voltage - Transformer | 24V AC |
VA Rating - Transformer | 350 VA |
Phase - Electrical | 1 |
Mounting - Transformer | Foot |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 80°C |
Phase | 1 |
Green Environmental Attribute | Does Not Contain PVC |
Enclosure Style - Transformer | Encapsulated |
Enclosure Finish | Epoxy Resin Varnish |
Fused | No |
Includes | Factory Installed Secondary Fuse Clip |
Protective Device | Secondary Fuse |
Standards | ANSI Requirements, CE Marking, CSA Approved, cUL Listed, NEMA, UL 506 Listed |
For Fuse Class | Midget |
Description
Control Transformer, Input Voltage - Transformer 208V AC, 240V AC, 277V AC, 380V AC, 480V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 350 VA, Protective Device Secondary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish Epoxy Resin Varnish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Cross Roller, Plunger, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE3-9)
- VAST Raceway End Cap 1-5/8"X1-5/8", EG, PK100 (V804-100)
- SQUARE D Illuminated push-button head, Harmony 9001SK, plastic, mushroom 41mm, red, 30mm, 2 positions, push-pull, 24-28V (9001SKR9P35R)
- L.H. DOTTIE L.H. Dottie 2'' x 1'' Reducing Washer, 25PK (RW63)
- DAYTON Control Transformer, 50 VA, 80°C, 24V AC, 208/240/277/380/480V AC (31EJ28)
- DAYTON Control Transformer, 1 kVA, 80°C, 120V AC, 208/240/480V AC (31EJ44)
- DAYTON General Purpose Transformer, 30 kVA, NEMA 2, 150°C, 277/480V AC, 208V AC (44YV16)
- DAYTON Control Transformer, 50 VA, 60°C, 120V AC, 277V AC (4MTL9)
- DAYTON Control Transformer, 75 VA, 60°C, 12/24V AC, 120V AC (4MTN1)
- DAYTON Control Transformer, 300 VA, 80°C, 120V AC, 240/480V AC (31EH04)
- ACME ELECTRIC Low Voltage Distribution Transformer, 150 VA, NEMA 3R, 80°C, 120/240V AC, 240/480V AC (T153006)
- Dayton Transformers