Shop All Transformers
Dayton
Control Transformer, 350 VA, 80°C, 120V AC, 208/240/480V AC
Mfr # 31EJ54
Zoro # G8498813
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208/240/480V AC
- Output Voltage - Transformer 120V AC
- VA Rating - Transformer 350 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 31EJ54
- Zoro # G8498813
- UPC # 190735254905
- Country of Origin United States
- Category Transformers
Dimensions
Height | 5 1/4 in |
Width | 4 1/2 in |
Depth | 5.24 in |
Manufacturers Warranty Length | 3 yr |
For Fuse Size | 1-1/2 in L x 13/16 in dia |
Description
Control Transformer, Input Voltage - Transformer 208V AC, 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 350 VA, Protective Device Primary Fuse, Secondary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish Epoxy Resin Varnish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (8501KUR13V14)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J52M1)
- GARDNER BENDER Splice Butt Heat Shrink, 12-10, Yellow, PK5 (AMT-4126)
- CAROL Tray Cable, Shielded, 18/4, 1000 Ft. (C0560A.41.10)
- DAYTON Control Transformer, 150 VA, 80°C, 24V AC, 120/240V AC (31EH87)
- DAYTON Control Transformer, 750 VA, 80°C, 120V AC, 208/240/480V AC (31EJ56)
- DAYTON Control Transformer, 300 VA, 80°C, 24V AC, 120/240V AC (31EH90)
- DAYTON Control Transformer, 500 VA, 80°C, 24V AC, 240/480V AC (31EH47)
- DAYTON Class 2 Transformer, 40 VA, Not Rated, 65 °C, 24V AC, 120/208/240V AC (4VZE4)
- DAYTON Control Transformer, 150 VA, 80°C, 120V AC, 208/240/480V AC (31EJ50)
- DAYTON Control Transformer, 75 VA, 55°C, 24V AC, 240/480V AC (31EH40)
- Dayton Transformers