Shop All Transformers
Dayton
Control Transformer, 350 VA, 80°C, 120V AC, 208/240/480V AC
Mfr # 31EJ41
Zoro # G8734467
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208/240/480V AC
- Output Voltage - Transformer 120V AC
- VA Rating - Transformer 350 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 31EJ41
- Zoro # G8734467
- UPC # 190735254776
- Country of Origin United States
- Category Transformers
Dimensions
Height | 4 1/4 in |
Width | 4 1/2 in |
Depth | 5.24 in |
Manufacturers Warranty Length | 3 yr |
For Fuse Size | 1-1/2 in L x 13/32 in dia |
Details
Item | Control Transformer |
Item - Transformer | Control Transformer |
Input Voltage - Transformer | 208/240/480V AC |
Output Voltage - Transformer | 120V AC |
VA Rating - Transformer | 350 VA |
Phase - Electrical | 1 |
Mounting - Transformer | Foot |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 80°C |
Green Environmental Attribute | Does Not Contain PVC |
Fused | No |
Enclosure Style - Transformer | Encapsulated |
Enclosure Finish | Epoxy Resin Varnish |
Phase | 1 |
Protective Device | Secondary Fuse |
Includes | Factory Installed Secondary Fuse Clip |
Standards | ANSI Requirements, CE Marking, CSA Approved, cUL Listed, NEMA, UL 506 Listed |
For Fuse Class | Midget |
Description
Control Transformer, Input Voltage - Transformer 208V AC, 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 350 VA, Protective Device Secondary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish Epoxy Resin Varnish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Neutral Kit, 600VAC, 600A, CC/Midget Class (HN656A)
- HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 2P (HBL1392)
- STA-KON Butt Splice Connector, 8 AWG, Red, PK25 (2RD8)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 25 ft. (2315)
- DAYTON Control Transformer, 750 VA, 80°C, 12/24V AC, 120V AC (31EJ03)
- DAYTON Control Transformer, 75 VA, 55°C, 120V AC, 208/277V AC (31EH12)
- DAYTON Control Transformer, 150 VA, 60°C, 24V AC, 277V AC (4MTR2)
- DAYTON Control Transformer, 350 VA, 80°C, 120V AC, 208/277V AC (31EH18)
- DAYTON Control Transformer, 250 VA, 80°C, 120V AC, 208/277V AC (31EH31)
- DAYTON Control Transformer, 350 VA, 80°C, 120V AC, 240/480V AC (31EG89)
- SQUARE D Control Transformer, 2 kVA, Not Rated, 115°C, 120V AC, 240/480V AC (9070T2000D1)
- Dayton Power Distribution