Shop All Transformers
Dayton
Control Transformer, 350 VA, 60°C, 24V AC, 240/480V AC
Mfr # 4MTT5
Zoro # G2525923
original price:
$188.99
68% off
new price: $59.75
/ea
$59.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/480V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 350 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4MTT5
- Zoro # G2525923
- UPC # 190735330913
- Country of Origin China
- Category Transformers
Dimensions
Height | 4.72 in |
Width | 4.72 in |
Depth | 3.94 in |
Manufacturers Warranty Length | 3 yr |
Description
Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 350 VA, Protective Device None, Enclosure Style - Transformer Finger-Safe, Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 60 Degrees C, Enclosure Finish Heat Tempered Varnish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C0787A.41.10)
- KILLARK Electrical Box, 15 cu. in., Device Box, 1 Gang, Aluminum, Rectangular (FXB-2)
- KNIPEX End Ferrules, 4 AWG (25mm2) Wire, PK50 (97 99 339)
- SCHNEIDER ELECTRIC Push Bttn Cntrl Statn, 1NO/1NC, Mshrm Head (9001KYK14)
- DAYTON Control Transformer, 250 VA, 80°C, 24V AC, 208/240/277/380/480V AC (31EJ31)
- DAYTON Control Transformer, 150 VA, 80°C, 120V AC, 240/480V AC (31EG85)
- DAYTON Class 2 Transformer, 60 VA, Not Rated, 65 °C, 24V AC, 120/208/240/480V AC (4VZF2)
- DAYTON Control Transformer, 750 VA, 60°C, 24V AC, 240/480V AC (4MTV1)
- DAYTON Control Transformer, 1 kVA, 80°C, 120V AC, 208/240/480V AC (31EJ57)
- DAYTON Control Transformer, 75 VA, 55°C, 120V AC, 240/480V AC (31EG83)
- ACME ELECTRIC Drive Isolation Transformer, 14 kVA, NEMA 3R, 115°C, 266/460V AC, 460V AC (DTGB0142S)
- Dayton Transformers