Shop All Transformers
Dayton
Control Transformer, 300 VA, 80°C, 24V AC, 277V AC
Mfr # 31EH72
Zoro # G8734083
original price:
$220.56
6% off
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 277V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 300 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 31EH72
- Zoro # G8734083
- UPC # 190735254097
- Country of Origin United States
- Category Transformers
Dimensions
Height | 5.24 in |
Width | 4 1/2 in |
Depth | 4.88 in |
Manufacturers Warranty Length | 3 yr |
For Fuse Size | 1-1/2 in L x 13/16 in dia |
Details
Item | Control Transformer |
Item - Transformer | Control Transformer |
Input Voltage - Transformer | 277V AC |
Output Voltage - Transformer | 24V AC |
VA Rating - Transformer | 300 VA |
Phase - Electrical | 1 |
Mounting - Transformer | Foot |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 80°C |
Enclosure Style - Transformer | Encapsulated |
Green Environmental Attribute | Does Not Contain PVC |
Enclosure Finish | No Finish |
Protective Device | Primary Fuse, Secondary Fuse |
Standards | ANSI Requirements, CE Marking, CSA Approved, cUL Listed, NEMA, UL 506 Listed |
Includes | 2-Pole Primary Fuse Block and (1) Secondary Fuse |
Fused | Yes |
Phase | 1 |
For Fuse Class | CC and Midget |
Description
Control Transformer, Input Voltage - Transformer 277V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 300 VA, Protective Device Primary Fuse, Secondary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish No Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 12 6 Outlet Aluminum Power Strip with 6-ft Cord ETL/cETL (500881)
- SQUARE D Illuminated Multi-Head Operator with Contact, 30 mm, 2NO/2NC, Square (9001KXRG117)
- EATON NEMA Fusible Str, Size 0,120V Coil, 1 Enc (ECN1801CJC-R63/B)
- SQUARE D Miniature Circuit Breaker, QO Series 80A, 3 Pole, 120/240V AC (QO3801021)
- DAYTON Control Transformer, 2 kVA, 115°C, 120V AC, 240/480V AC (31EH10)
- DAYTON Control Transformer, 150 VA, 80°C, 24V AC, 240/480V AC (31EH42)
- DAYTON Control Transformer, 500 VA, 80°C, 120V AC, 208/277V AC (31EH19)
- DAYTON Control Transformer, 750 VA, 80°C, 120V AC, 208/277V AC (31EH20)
- DAYTON Control Transformer, 75 VA, 60°C, 12/24V AC, 120V AC (4MTN1)
- DAYTON Control Transformer, 150 VA, 60°C, 24V AC, 240/480V AC (4MTP9)
- DAYTON Control Transformer, 75 VA, 55°C, 24V AC, 240/480V AC (31EH40)
- Dayton Power Distribution