Shop All Transformers
Dayton
Control Transformer, 300 VA, 80°C, 24V AC, 240/480V AC
Mfr # 31EH45
Zoro # G8498201
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/480V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 300 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 31EH45
- Zoro # G8498201
- UPC # 190735253823
- Country of Origin United States
- Category Transformers
Dimensions
Height | 4.24 in |
Width | 4 1/2 in |
Depth | 4 3/4 in |
Manufacturers Warranty Length | 3 yr |
For Fuse Size | 1-1/2 in L x 13/32 in dia |
Description
Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 300 VA, Protective Device Secondary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish No Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC 3/4"" 1HOLE EMT STRAP50PK (1902)
- CAROL Comm Cable, Unshielded, 18/8, 1000 Ft. (C3122.41.86)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 40 to 175 psi, Standard Action (11KC2X)
- POWER FIRST Long Barrel Splice, 2.78 in. L, Purple (22EZ38)
- DAYTON Control Transformer, 750 VA, 80°C, 12/24V AC, 120V AC (31EJ03)
- DAYTON Control Transformer, 500 VA, 80°C, 120V AC, 208/240/480V AC (31EJ42)
- DAYTON Control Transformer, 350 VA, 80°C, 120V AC, 240/480V AC (31EH05)
- DAYTON Control Transformer, 250 VA, 80°C, 120V AC, 240/480V AC (31EG87)
- DAYTON Control Transformer, 250 VA, 80°C, 120V AC, 208/240/480V AC (31EJ39)
- DAYTON Control Transformer, 50 VA, 55°C, 120V AC, 208/277V AC (31EH26)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 120V AC, 240/480V AC (9070T100D1SF41)
- Dayton Transformers