Shop All Transformers
Dayton
Control Transformer, 300 VA, 80°C, 24V AC, 120/240V AC
Mfr # 31EH90
Zoro # G8498542
original price:
$220.57
5% off
new price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120/240V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 300 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 31EH90
- Zoro # G8498542
- UPC # 190735254271
- Country of Origin United States
- Category Transformers
Dimensions
Height | 5.24 in |
Width | 4 1/2 in |
Depth | 4.88 in |
Manufacturers Warranty Length | 3 yr |
For Fuse Size | 1-1/2 in L x 13/16 in dia |
Description
Control Transformer, Input Voltage - Transformer 120V AC, 240V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 300 VA, Protective Device Primary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish No Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Elbow, 1-1/4 in., 45 Degree, EMT (877021)
- BRYANT Wallplates and Boxes, Weatherproof Covers, 1- Gang, 1) 1.62" Opening, Standard Size, Cast Aluminum (7420B)
- WESTEK Wallplate Nl Plst Wht 1D (LCR-CCDO-W)
- EATON Contact Block, Cage, Black, 22mm, 1NO (M22-CK10)
- DAYTON Control Transformer, 100 VA, 55°C, 120V AC, 208/240/480V AC (31EJ49)
- DAYTON Control Transformer, 150 VA, 80°C, 12/24V AC, 120V AC (31EH96)
- DAYTON Control Transformer, 1 kVA, 80°C, 120V AC, 208/240/480V AC (31EJ57)
- DAYTON Control Transformer, 250 VA, 80°C, 120V AC, 208/277V AC (31EH16)
- DAYTON Control Transformer, 100 VA, 55°C, 120V AC, 240/480V AC (31EG84)
- DAYTON Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 240V AC Delta, 480V AC Delta (44YV01)
- SIEMENS Control Transformer, 75 VA, 55 °C, 24V AC, 120/240V AC (MT0075C)
- Dayton Power Distribution