Shop All Transformers
Dayton
Control Transformer, 300 VA, 80°C, 120V AC, 240/480V AC
Mfr # 31EH04
Zoro # G8497797
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/480V AC
- Output Voltage - Transformer 120V AC
- VA Rating - Transformer 300 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 31EH04
- Zoro # G8497797
- UPC # 190735253410
- Country of Origin United States
- Category Transformers
Dimensions
Height | 5.28 in |
Width | 4 1/2 in |
Depth | 4.38 in |
Manufacturers Warranty Length | 3 yr |
For Fuse Size | 1-1/2 in L x 13/16 in dia |
Description
Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 300 VA, Protective Device Primary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish No Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 8A, 250V AC, Non-Indicating, 10kA at 250V AC (BLF008)
- LEGRAND Watertight Locking Plug, 125/250VAC, 20A (26W08)
- DISCO Red Nyln Crimp Wire Terminal #8 Stud/RingType 22-18 G Wire PK10 (12154PK)
- ANCOR 15" UV Black Heavy Duty Cable Zip Ties - 100 Pack (199260)
- DAYTON Control Transformer, 75 VA, 55°C, 120V AC, 208/277V AC (31EH12)
- DAYTON Control Transformer, 350 VA, 80°C, 120V AC, 208/240/480V AC (31EJ54)
- DAYTON Control Transformer, 200 VA, 80°C, 120V AC, 240/480V AC (31EG86)
- DAYTON Control Transformer, 50 VA, 55°C, 120V AC, 208/240/480V AC (31EJ47)
- DAYTON Control Transformer, 100 VA, 55°C, 120V AC, 240/480V AC (31EG84)
- DAYTON Control Transformer, 250 VA, 80°C, 12/24V AC, 120V AC (31EH98)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115°C, 120V AC, 277V AC (9070T500D4)
- Dayton Power Distribution