Shop All Transformers
Dayton
Control Transformer, 300 VA, 80°C, 120V AC, 208/277V AC
Mfr # 31EH17
Zoro # G8497921
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208/277V AC
- Output Voltage - Transformer 120V AC
- VA Rating - Transformer 300 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 31EH17
- Zoro # G8497921
- UPC # 190735253540
- Country of Origin United States
- Category Transformers
Dimensions
Height | 4.24 in |
Width | 4 1/2 in |
Depth | 4 3/4 in |
Manufacturers Warranty Length | 3 yr |
For Fuse Size | 1-1/2 in L x 13/32 in dia |
Description
Control Transformer, Input Voltage - Transformer 208V AC, 277V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 300 VA, Protective Device Secondary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish Epoxy Resin Varnish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, LAL Series 400A, 3 Pole, 600V AC (LAL36400MB)
- SIEMENS Coil Kit, 120/240VAC, NEMA Size 00-2.5 (75D73070A)
- SOUTHWIRE Cable Mapper, RJ11/RJ45/Coax Connectors (M300P)
- HOFFMAN Pushbutton Enclosure, 30mm, 2 Hole, Plastic (VM733-PBS2)
- DAYTON Control Transformer, 250 VA, 80°C, 120V AC, 208/240/480V AC (31EJ39)
- DAYTON Control Transformer, 100 VA, 55°C, 24V AC, 240/480V AC (31EH50)
- DAYTON Control Transformer, 50 VA, 55°C, 120V AC, 240/480V AC (31EG97)
- DAYTON Control Transformer, 250 VA, 80°C, 120V AC, 208/277V AC (31EH16)
- DAYTON Control Transformer, 50 VA, 60°C, 12/24V AC, 120V AC (4JWU1)
- DAYTON General Purpose Transformer, 30 kVA, NEMA 2, 150°C, 120/208V AC, 480V AC (44YV24)
- GOODMAN 43110258 Transformer (43110258)
- Dayton Power Distribution