Shop All Transformers
Dayton
Control Transformer, 250 VA, 80°C, 24V AC, 120/240V AC
Mfr # 31EH89
Zoro # G8498533
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120/240V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 250 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 31EH89
- Zoro # G8498533
- UPC # 190735254264
- Country of Origin United States
- Category Transformers
Dimensions
Height | 5.24 in |
Width | 4 1/2 in |
Depth | 4 in |
Manufacturers Warranty Length | 3 yr |
For Fuse Size | 1-1/2 in L x 13/16 in dia |
Details
Item - Transformer | Control Transformer |
Item | Control Transformer |
Input Voltage - Transformer | 120/240V AC |
Output Voltage - Transformer | 24V AC |
VA Rating - Transformer | 250 VA |
Phase - Electrical | 1 |
Mounting - Transformer | Foot |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 80°C |
Phase | 1 |
Enclosure Style - Transformer | Encapsulated |
Standards | ANSI Requirements, CE Marking, CSA Approved, cUL Listed, NEMA, UL 506 Listed |
Green Environmental Attribute | Does Not Contain PVC |
Fused | Yes |
Protective Device | Primary Fuse |
Includes | 2-Pole Class "CC" Fuse Block |
Enclosure Finish | No Finish |
For Fuse Class | CC and Midget |
Description
Control Transformer, Input Voltage - Transformer 120V AC, 240V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 250 VA, Protective Device Primary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish No Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BW7L3740)
- ACME ELECTRIC Low Voltage Distribution Transformer, 6 kVA, NEMA 3R, 115°C, 120/240V, 480V AC (T2A533291S)
- SQUARE D Miniature Circuit Breaker, QO Series 10A, 1 Pole, 120/240V AC (QO110)
- NVENT HOFFMAN Elbows, 8.00x8.00, Gray, Steel 45 deg. (F88LE45B)
- DAYTON Control Transformer, 75 VA, 55°C, 12/24V AC, 120V AC (31EH94)
- DAYTON Class 2 Transformer, 40 VA, Not Rated, 65°C, 24V AC, 120V AC (4VZE5)
- DAYTON Control Transformer, 75 VA, 55°C, 120V AC, 240/480V AC (31EG98)
- DAYTON Control Transformer, 300 VA, 80°C, 24V AC, 240/480V AC (31EH45)
- DAYTON Control Transformer, 50 VA, 55°C, 120V AC, 208/240/480V AC (31EJ47)
- DAYTON General Purpose Transformer, 15 kVA, NEMA 3R, 115°C, 120/208V AC, 480V AC (44YV18)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115°C, 120V AC, 240/480V AC (9070TF500D1)
- Dayton Transformers