Shop All Transformers
Dayton
Control Transformer, 250 VA, 80°C, 120V AC, 208/277V AC
Mfr # 31EH31
Zoro # G8498061
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208/277V AC
- Output Voltage - Transformer 120V AC
- VA Rating - Transformer 250 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 31EH31
- Zoro # G8498061
- UPC # 190735253687
- Country of Origin United States
- Category Transformers
Dimensions
Height | 5.28 in |
Width | 4 1/2 in |
Depth | 4.38 in |
Manufacturers Warranty Length | 3 yr |
For Fuse Size | 1-1/2 in L x 13/16 in dia |
Description
Control Transformer, Input Voltage - Transformer 208V AC, 277V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 250 VA, Protective Device Primary Fuse, Secondary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish No Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 24In.D (RSCG040424GNK)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.37x.25 (RSF-5002)
- FLEX-STRUT Insert Nut, 3/8" (FS-7025-3/8 E/G)
- ZORO SELECT Wall Switch, 15A, White, 3-Way Type, Rocker (9803W)
- DAYTON Control Transformer, 50 VA, 55°C, 12/24V AC, 120V AC (31EH93)
- DAYTON Control Transformer, 150 VA, 80°C, 120V AC, 208/240/480V AC (31EJ50)
- DAYTON General Purpose Transformer, 9 kVA, NEMA 3R, 115 °C, 240V AC Delta/120V AC Center Tap (44YV08)
- DAYTON Control Transformer, 350 VA, 80°C, 120V AC, 208/277V AC (31EH18)
- DAYTON Control Transformer, 100 VA, 55°C, 120V AC, 240/480V AC (31EG84)
- DAYTON Control Transformer, 750 VA, 80°C, 12/24V AC, 120V AC (31EJ03)
- DAYTON Class 2 Transformer, 60 VA, Not Rated, 65 °C, 24V AC, 120/208/240/480V AC (4VZF2)
- Dayton Power Distribution