Shop All Transformers
Dayton
Control Transformer, 250 VA, 80°C, 120V AC, 208/240/480V AC
Mfr # 31EJ52
Zoro # G8498795
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208/240/480V AC
- Output Voltage - Transformer 120V AC
- VA Rating - Transformer 250 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 31EJ52
- Zoro # G8498795
- UPC # 190735254882
- Country of Origin United States
- Category Transformers
Dimensions
Height | 5.27 in |
Width | 4 1/2 in |
Depth | 4.38 in |
Manufacturers Warranty Length | 3 yr |
For Fuse Size | 1-1/2 in L x 13/16 in dia |
Description
Control Transformer, Input Voltage - Transformer 208V AC, 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 250 VA, Protective Device Primary Fuse, Secondary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish Epoxy Resin Varnish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND N1 Hinge Cover w/KO ft.s, 10 x 10 x 4, Steel/Gray (CHKO10104)
- AMERELLE SWITCH GRD RCKR CLR 2PK (SGRC)
- DISCO Battery Terminal Cleaning Tool Cleans Top Post/Cables Conn (17654)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 24 AWG, 100 ft, Yellow, Color-Coded PVC Insulation (C2015A.12.05)
- DAYTON General Purpose Transformer, 3 kVA, NEMA 3R, 115 °C, 240V AC Delta, 480V AC Delta (44YV05)
- DAYTON Control Transformer, 250 VA, 80°C, 120V AC, 240/480V AC (31EH03)
- DAYTON Control Transformer, 300 VA, 80°C, 120V AC, 208/277V AC (31EH17)
- DAYTON General Purpose Transformer, 9 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (44YV11)
- DAYTON Control Transformer, 750 VA, 80°C, 120V AC, 208/240/480V AC (31EJ56)
- DAYTON Control Transformer, 50 VA, 55°C, 24V AC, 277V AC (31EH57)
- ACME ELECTRIC Single Phase Transformer, 500 VA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253008S)
- Dayton Transformers