Shop All Transformers
Dayton
Control Transformer, 250 VA, 80°C, 120V AC, 208/240/480V AC
Mfr # 31EJ39
Zoro # G8498691
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208/240/480V AC
- Output Voltage - Transformer 120V AC
- VA Rating - Transformer 250 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 31EJ39
- Zoro # G8498691
- UPC # 190735254752
- Country of Origin United States
- Category Transformers
Dimensions
Height | 4.11 in |
Width | 4 1/2 in |
Depth | 4.38 in |
Manufacturers Warranty Length | 3 yr |
For Fuse Size | 1-1/2 in L x 13/32 in dia |
Description
Control Transformer, Input Voltage - Transformer 208V AC, 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 250 VA, Protective Device Secondary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish Epoxy Resin Varnish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Super B Wire Connectors, White, GBCONN-P1000, PK 1000 (GBCONN-P1000)
- MIDWEST FASTENER 1 HP Motor Toggle Switches 2PK (65187)
- FORNEY Cable Ties, 15 in Black Standard Duty Screw Mounts (62109)
- KILLARK Conduit Body, Aluminum, Type E, 1/2" (OE-1)
- DAYTON Control Transformer, 750 VA, 60°C, 24V AC, 120/240V AC (4MTU8)
- DAYTON Control Transformer, 50 VA, 60°C, 12/24V AC, 120V AC (4JWU1)
- DAYTON Class 2 Transformer, 20 VA, Not Rated, 65 °C, 24V AC, 120/208/240V AC (4VZE2)
- DAYTON Three Phase Transformer, 30 kVA, NEMA 2, 150 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (44YV10)
- DAYTON Control Transformer, 500 VA, 80°C, 120V AC, 208/277V AC (31EH19)
- DAYTON Control Transformer, 100 VA, 55°C, 12/24V AC, 120V AC (31EJ08)
- GLOBE ELECTRIC 8V16V24V Transformer (SL-125-02)
- Dayton Power Distribution