Shop All Transformers
Dayton
Control Transformer, 200 VA, 80°C, 24V AC, 277V AC
Mfr # 31EH70
Zoro # G8734065
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 277V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 200 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 31EH70
- Zoro # G8734065
- UPC # 190735254073
- Country of Origin United States
- Category Transformers
Dimensions
Height | 5.24 in |
Width | 4 1/2 in |
Depth | 4 in |
Manufacturers Warranty Length | 3 yr |
For Fuse Size | 1-1/2 in L x 13/16 in dia |
Details
Item | Control Transformer |
Item - Transformer | Control Transformer |
Input Voltage - Transformer | 277V AC |
Output Voltage - Transformer | 24V AC |
VA Rating - Transformer | 200 VA |
Phase - Electrical | 1 |
Mounting - Transformer | Foot |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 80°C |
Includes | 2-Pole Primary Fuse Block and (1) Secondary Fuse |
Protective Device | Primary Fuse, Secondary Fuse |
Enclosure Finish | No Finish |
Phase | 1 |
Green Environmental Attribute | Does Not Contain PVC |
Enclosure Style - Transformer | Encapsulated |
Standards | ANSI Requirements, CE Marking, CSA Approved, cUL Listed, NEMA, UL 506 Listed |
Fused | Yes |
For Fuse Class | CC and Midget |
Description
Control Transformer, Input Voltage - Transformer 277V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 200 VA, Protective Device Primary Fuse, Secondary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish No Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 7A, 300V AC, 10kA at 300V AC (GLR-7)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C902)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 3R (HF363NR)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE18-6)
- DAYTON Control Transformer, 200 VA, 80°C, 120V AC, 208/277V AC (31EH15)
- DAYTON Control Transformer, 500 VA, 80°C, 12/24V AC, 120V AC (31EJ02)
- DAYTON Control Transformer, 300 VA, 80°C, 120V AC, 208/277V AC (31EH32)
- DAYTON Control Transformer, 50 VA, 55°C, 24V AC, 277V AC (31EH66)
- DAYTON Control Transformer, 100 VA, 60°C, 24V AC, 277V AC (4MTP4)
- DAYTON Control Transformer, 1.5 kVA, 80°C, 120V AC, 240/480V AC (31EG93)
- DAYTON Control Transformer, 350 VA, 60°C, 24V AC, 240/480V AC (4MTT5)
- Dayton Transformers