Shop All Transformers
Dayton
Control Transformer, 200 VA, 80°C, 24V AC, 240/480V AC
Mfr # 31EH52
Zoro # G8498271
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/480V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 200 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 31EH52
- Zoro # G8498271
- UPC # 190735253892
- Country of Origin United States
- Category Transformers
Dimensions
Height | 5.28 in |
Width | 4 1/2 in |
Depth | 4 in |
Manufacturers Warranty Length | 3 yr |
For Fuse Size | 1-1/2 in L x 13/16 in dia |
Details
Item | Control Transformer |
Item - Transformer | Control Transformer |
Input Voltage - Transformer | 240/480V AC |
Output Voltage - Transformer | 24V AC |
VA Rating - Transformer | 200 VA |
Phase - Electrical | 1 |
Mounting - Transformer | Foot |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 80°C |
Fused | Yes |
Includes | 2-Pole Class "CC" Fuse Block |
Protective Device | Primary Fuse |
Enclosure Finish | No Finish |
Green Environmental Attribute | Does Not Contain PVC |
Phase | 1 |
Enclosure Style - Transformer | Encapsulated |
Standards | ANSI Requirements, CE Marking, CSA Approved, cUL Listed, NEMA, UL 506 Listed |
For Fuse Class | CC and Midget |
Description
Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 200 VA, Protective Device Primary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish No Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 25 A, Reversing: No (3RT20261AP60)
- ANDERSON POWER PRODUCTS PP30 CON 12/16 LOOSE LOW BULK (1331BK)
- SCHNEIDER ELECTRIC Panel mounted timer monofunction, Harmony XB5, plastic, 22mm, time delay 3...60min, 24V DC (XB5DTB25)
- MONOPRICE Speaker Wire 18AWG Cl2 2 Conductor, 250ft (4046)
- DAYTON Control Transformer, 75 VA, 55°C, 24V AC, 120/240V AC (31EH76)
- DAYTON General Purpose Transformer, 6 kVA, NEMA 3R, 115°C, 120/208V AC, 480V AC (44YV22)
- DAYTON Control Transformer, 200 VA, 80°C, 12/24V AC, 120V AC (31EH97)
- DAYTON Control Transformer, 50 VA, 55°C, 24V AC, 120/240V AC (31EH75)
- DAYTON General Purpose Transformer, 15 kVA, NEMA 2, 115°C, 277/480V AC, 208V AC (44YV20)
- DAYTON Control Transformer, 200 VA, 80°C, 120V AC, 240/480V AC (31EH02)
- FUNCTIONAL DEVICES-RIB Control Transformer, 375 VA, 60°C, 24V AC, 120V AC (TR375VA001)
- Dayton Power Distribution