Shop All Transformers
Dayton
Control Transformer, 200 VA, 80°C, 24V AC, 120/240V AC
Mfr # 31EH88
Zoro # G8498524
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120/240V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 200 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 31EH88
- Zoro # G8498524
- UPC # 190735254257
- Country of Origin United States
- Category Transformers
Dimensions
Height | 5.24 in |
Width | 4 1/2 in |
Depth | 4 in |
Manufacturers Warranty Length | 3 yr |
For Fuse Size | 1-1/2 in L x 13/16 in dia |
Description
Control Transformer, Input Voltage - Transformer 120V AC, 240V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 200 VA, Protective Device Primary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish No Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Gray, 10 ft. (3386)
- MERSEN Semiconductor Fuse, A60Q Series, Fast-Acting, 8A, 600V AC, Non-Indicating (A60Q8-2)
- HATCO Element Kit, GR66,1560W, 120V, 0.260 (R02.08.132D.00)
- CALBRITE Rigid Conduit, 10 ft., 3/4in., 316 SS (S60710CT00)
- DAYTON Control Transformer, 1 kVA, 60°C, 12/24V AC, 120V AC (4MTV5)
- DAYTON General Purpose Transformer, 6 kVA, NEMA 3R, 115 °C, 240V AC Delta, 480V AC Delta (44YU98)
- DAYTON Class 2 Transformer, 50 VA, Not Rated, 65 °C, 24V AC, 120/208/240V AC (4VZE8)
- DAYTON Control Transformer, 300 VA, 80°C, 24V AC, 120/240V AC (31EH81)
- DAYTON Control Transformer, 350 VA, 80°C, 120V AC, 240/480V AC (31EG89)
- DAYTON Control Transformer, 750 VA, 80°C, 120V AC, 208/277V AC (31EH20)
- SQUARE D Buck Boost Transformer, 3 kVA, NEMA 3R, 115°C, 16/32V AC, 120/240V AC (3S46F)
- Dayton Power Distribution