Shop All Transformers
Dayton
Control Transformer, 200 VA, 80°C, 24V AC, 120/240V AC
Mfr # 31EH79
Zoro # G8498454
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120/240V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 200 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 31EH79
- Zoro # G8498454
- UPC # 190735254165
- Country of Origin United States
- Category Transformers
Dimensions
Height | 4.11 in |
Width | 4 1/2 in |
Depth | 4 in |
Manufacturers Warranty Length | 3 yr |
For Fuse Size | 1-1/2 in L x 13/32 in dia |
Description
Control Transformer, Input Voltage - Transformer 120V AC, 240V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 200 VA, Protective Device Secondary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish No Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Six-Outlet Power Strip, 120v, 6ft Cord (99028)
- PANDUIT Ferrule, N-Ins, 4/0-250 Kcmil32mm Len, PK50 (F91-32-L)
- LEVITON Receptacle (5320-WCP)
- TELEMECANIQUE SENSORS Guard Retaining Device (XCSZ21)
- DAYTON Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 240V AC Delta (44YV12)
- DAYTON Control Transformer, 2 kVA, 115°C, 120V AC, 240/480V AC (31EH10)
- DAYTON Control Transformer, 500 VA, 80°C, 24V AC, 120/240V AC (31EH83)
- DAYTON Control Transformer, 150 VA, 80°C, 120V AC, 240/480V AC (31EH01)
- DAYTON Class 2 Transformer, 20 VA, Not Rated, 65 °C, 24V AC, 120V AC (4VZE1)
- DAYTON Control Transformer, 500 VA, 80°C, 24V AC, 208/240/277/380/480V AC (31EJ33)
- ACME ELECTRIC Transformer, Wall Mount, 1 Phase, 120V AC; 240V AC, 60 Hz, NEMA 3R, Steel, Powder Coated, Gray (T253013S)
- Dayton Transformers