Shop All Transformers
Dayton
Control Transformer, 2 kVA, 115°C, 120V AC, 208/277V AC
Mfr # 31EH23
Zoro # G8497982
original price:
$931.80
7% off
new price: $864.99
/ea
Free Shipping & Returns
$864.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208/277V AC
- Output Voltage - Transformer 120V AC
- VA Rating - Transformer 2 kVA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 31EH23
- Zoro # G8497982
- UPC # 190735253601
- Country of Origin United States
- Category Transformers
Dimensions
Height | 5.73 in |
Width | 6 3/4 in |
Depth | 8.06 in |
Manufacturers Warranty Length | 3 yr |
For Fuse Size | 1-1/2 in L x 13/32 in dia |
Details
Item | Control Transformer |
Item - Transformer | Control Transformer |
Input Voltage - Transformer | 208/277V AC |
Output Voltage - Transformer | 120V AC |
VA Rating - Transformer | 2 kVA |
Phase - Electrical | 1 |
Mounting - Transformer | Foot |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 115°C |
Green Environmental Attribute | Does Not Contain PVC |
Enclosure Finish | Epoxy Resin Varnish |
Protective Device | Secondary Fuse |
Standards | ANSI Requirements, CE Marking, CSA Approved, cUL Listed, NEMA, UL 506 Listed |
Includes | Factory Installed Secondary Fuse Clip |
Enclosure Style - Transformer | Encapsulated |
Fused | No |
Phase | 1 |
For Fuse Class | Midget |
Description
Control Transformer, Input Voltage - Transformer 208V AC, 277V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 2 kVA, Protective Device Secondary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 115 Degrees C, Enclosure Finish Epoxy Resin Varnish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC PendantCntrlStn, DedEnd, 3Buttn, Blk/Rd/Wht (XACA2813)
- EATON Non-Illum Push Button Operator, 30mm, Blue (10250T118)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT22QSWKIT001)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 5 Pin, SPDT (RPM12F7)
- DAYTON Control Transformer, 1 kVA, 80°C, 12/24V AC, 120V AC (31EJ04)
- DAYTON General Purpose Transformer, 3 kVA, NEMA 3R, 115°C, 120/208V AC, 480V AC (44YV25)
- DAYTON Control Transformer, 250 VA, 80°C, 12/24V AC, 120V AC (31EH98)
- DAYTON Control Transformer, 300 VA, 80°C, 120V AC, 240/480V AC (31EH04)
- DAYTON Control Transformer, 250 VA, 60°C, 24V AC, 240/480V AC (4MTR7)
- DAYTON General Purpose Transformer, 15 kVA, NEMA 3R, 115°C, 240V AC, 480V AC (44YV01)
- DAYTON Control Transformer, 1 kVA, 80°C, 120V AC, 240/480V AC (31EG92)
- Dayton Power Distribution