Shop All Transformers
Dayton
Control Transformer, 150 VA, 80°C, 24V AC, 277V AC
Mfr # 31EH69
Zoro # G8734056
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 277V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 150 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 31EH69
- Zoro # G8734056
- UPC # 190735254066
- Country of Origin United States
- Category Transformers
Dimensions
Height | 4.65 in |
Width | 3 3/4 in |
Depth | 3.58 in |
Manufacturers Warranty Length | 3 yr |
For Fuse Size | 1-1/2 in L x 13/16 in dia |
Details
Item | Control Transformer |
Item - Transformer | Control Transformer |
Input Voltage - Transformer | 277V AC |
Output Voltage - Transformer | 24V AC |
VA Rating - Transformer | 150 VA |
Phase - Electrical | 1 |
Mounting - Transformer | Foot |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 80°C |
Phase | 1 |
Green Environmental Attribute | Does Not Contain PVC |
Standards | ANSI Requirements, CE Marking, CSA Approved, cUL Listed, NEMA, UL 506 Listed |
Enclosure Finish | No Finish |
Fused | Yes |
Enclosure Style - Transformer | Encapsulated |
Includes | 2-Pole Primary Fuse Block and (1) Secondary Fuse |
Protective Device | Primary Fuse, Secondary Fuse |
For Fuse Class | CC and Midget |
Description
Control Transformer, Input Voltage - Transformer 277V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 150 VA, Protective Device Primary Fuse, Secondary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish No Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 250A, Fast-Acting, 700V AC, Bolt-On (FWP-250A)
- NVENT CADDY J-Hook Assembled To 4Z34 (CAT32HP4Z34)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C385)
- ZORO SELECT Terminal Strip, 20A, 18 Pole, 300VAC (6ZEH8)
- DAYTON Control Transformer, 150 VA, 80°C, 120V AC, 208/277V AC (31EH29)
- DAYTON Control Transformer, 150 VA, 80°C, 120V AC, 240/480V AC (31EH01)
- DAYTON General Purpose Transformer, 6 kVA, NEMA 3R, 115°C, 240V AC, 480V AC (44YU98)
- DAYTON Control Transformer, 300 VA, 80°C, 120V AC, 208/240/480V AC (31EJ40)
- DAYTON Control Transformer, 350 VA, 60°C, 24V AC, 277V AC (4MTT7)
- DAYTON Control Transformer, 750 VA, 80°C, 120V AC, 208/277V AC (31EH20)
- SIEMENS Control Transformer, 2 kVA, 120°C, 120V AC, 240/480V AC (MT2000A)
- Dayton Transformers