Shop All Transformers
Dayton
Control Transformer, 150 VA, 80°C, 24V AC, 277V AC
Mfr # 31EH60
Zoro # G8498357
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 277V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 150 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 31EH60
- Zoro # G8498357
- UPC # 190735253977
- Country of Origin United States
- Category Transformers
Dimensions
Height | 3.62 in |
Width | 3 3/4 in |
Depth | 3.58 in |
Manufacturers Warranty Length | 3 yr |
For Fuse Size | 1-1/2 in L x 13/32 in dia |
Details
Item - Transformer | Control Transformer |
Item | Control Transformer |
Input Voltage - Transformer | 277V AC |
Output Voltage - Transformer | 24V AC |
VA Rating - Transformer | 150 VA |
Phase - Electrical | 1 |
Mounting - Transformer | Foot |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 80°C |
Green Environmental Attribute | Does Not Contain PVC |
Enclosure Finish | No Finish |
Standards | ANSI Requirements, CE Marking, CSA Approved, cUL Listed, NEMA, UL 506 Listed |
Fused | No |
Phase | 1 |
Includes | Factory Installed Secondary Fuse Clip |
Protective Device | Secondary Fuse |
Enclosure Style - Transformer | Encapsulated |
For Fuse Class | Midget |
Description
Control Transformer, Input Voltage - Transformer 277V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 150 VA, Protective Device Secondary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish No Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, Inductive, 18mm, NPN, NO (E2F-X5E1)
- HUBBELL Watertight Straight Blade Connector, Female, 5-15R, 15A125V, 2-Pole 3-Wire (HBL15W47A)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (30G437)
- NOSHOK 100 Series Pressure Switch, Brass, SPST, NO, 1/8" NPT, 50-150 psi, Weatherpack Tower (100L-1-1-50/150-97)
- DAYTON Class 2 Transformer, 20 VA, Not Rated, 65°C, 24V AC, 120/208/240V AC (4VZE2)
- DAYTON Control Transformer, 250 VA, 80°C, 12/24V AC, 120V AC (31EH98)
- DAYTON Control Transformer, 1 kVA, 80°C, 120V AC, 208/240/480V AC (31EJ44)
- DAYTON Control Transformer, 200 VA, 80°C, 120V AC, 208/277V AC (31EH30)
- DAYTON Control Transformer, 250 VA, 80°C, 120V AC, 240/480V AC (31EG87)
- DAYTON Control Transformer, 150 VA, 80°C, 120V AC, 208/277V AC (31EH29)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55°C, 12/24V AC, 120V AC (9070T150D13)
- Dayton Power Distribution