Shop All Transformers
Dayton
Control Transformer, 150 VA, 80°C, 24V AC, 240/480V AC
Mfr # 31EH42
Zoro # G8498174
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/480V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 150 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 31EH42
- Zoro # G8498174
- UPC # 190735253793
- Country of Origin United States
- Category Transformers
Dimensions
Height | 3.62 in |
Width | 3 3/4 in |
Depth | 3.96 in |
Manufacturers Warranty Length | 3 yr |
For Fuse Size | 1-1/2 in L x 13/32 in dia |
Description
Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 150 VA, Protective Device Secondary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish No Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING 1-Gang Duplex Wall Plate - White (P8W)
- TELEMECANIQUE SENSORS Safety Interlock Coded Magnet Xcs (XCSZP1)
- MIDWEST FASTENER UL Class Fuse, MDL Series, Time-Delay, 1.5A, 250V AC, 5 PK (67266)
- SIEMENS Miniature Circuit Breaker, BL Series 40A, 1 Pole, 120/240V AC (B140H)
- DAYTON Control Transformer, 300 VA, 80°C, 24V AC, 240/480V AC (31EH45)
- DAYTON Control Transformer, 100 VA, 55°C, 120V AC, 240/480V AC (31EG99)
- DAYTON Control Transformer, 300 VA, 80°C, 120V AC, 208/240/480V AC (31EJ53)
- DAYTON Control Transformer, 200 VA, 80°C, 12/24V AC, 120V AC (31EH97)
- DAYTON Control Transformer, 50 VA, 55°C, 24V AC, 120/240V AC (31EH75)
- DAYTON Control Transformer, 250 VA, 80°C, 120V AC, 208/277V AC (31EH16)
- ACME ELECTRIC Buck Boost Transformer, 150 VA, NEMA 3R, 80 °C, 12/24V AC, 120/240V AC (T181049)
- Dayton Transformers