Shop All Transformers
Dayton
Control Transformer, 150 VA, 80°C, 12/24V AC, 120V AC
Mfr # 31EH96
Zoro # G8498603
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V AC
- Output Voltage - Transformer 12/24V AC
- VA Rating - Transformer 150 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 31EH96
- Zoro # G8498603
- UPC # 190735254332
- Country of Origin United States
- Category Transformers
Dimensions
Height | 3.62 in |
Width | 3 3/4 in |
Depth | 3.58 in |
Manufacturers Warranty Length | 3 yr |
Description
Control Transformer, Input Voltage - Transformer 120V AC, Output Voltage - Transformer 12V AC, 24V AC, VA Rating - Transformer 150 VA, Protective Device None, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish No Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABELSCHLEPP Varitrak(R), NylonTube, Width 340mm, 1 Ft (MT1250.295.RDD.2601)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 70A, 600V AC, Non-Indicating (JKS-70)
- 3M 16-14 AWG Nylon Ring Terminal #8 Stud PK100 (MNG14-8RX)
- SCHNEIDER ELECTRIC Replacement Magnetic Coil, 120VAC, 50/60Hz (LXD3G7)
- DAYTON Control Transformer, 1.5 kVA, 80°C, 120V AC, 240/480V AC (31EG93)
- DAYTON Class 2 Transformer, 75 VA, Not Rated, 65 °C, 24V AC, 120/208/240/480V AC (4VZF5)
- DAYTON Control Transformer, 100 VA, 55°C, 24V AC, 120/240V AC (31EH77)
- DAYTON Class 2 Transformer, 40 VA, Not Rated, 65 °C, 24V AC, 120V AC (4VZE5)
- DAYTON Control Transformer, 100 VA, 60°C, 24V AC, 277V AC (4MTP4)
- DAYTON Class 2 Transformer, 20 VA, Not Rated, 65 °C, 24V AC, 120V AC (4VZE1)
- SQUARE D Control Transformer, 350 VA, Not Rated, 80°C, 120V AC, 240/480V AC (9070TF350D1)
- Dayton Transformers