Shop All Transformers
Dayton
Control Transformer, 150 VA, 80°C, 120V AC, 208/277V AC
Mfr # 31EH14
Zoro # G8497894
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208/277V AC
- Output Voltage - Transformer 120V AC
- VA Rating - Transformer 150 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 31EH14
- Zoro # G8497894
- UPC # 190735253519
- Country of Origin United States
- Category Transformers
Dimensions
Height | 3.62 in |
Width | 3 3/4 in |
Depth | 3.96 in |
Manufacturers Warranty Length | 3 yr |
For Fuse Size | 1-1/2 in L x 13/32 in dia |
Description
Control Transformer, Input Voltage - Transformer 208V AC, 277V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 150 VA, Protective Device Secondary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish Epoxy Resin Varnish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREGARD WIRE CONN CPPR GRY 100PK (10-001)
- GALLAGHER Poly Wire Gry 1320'+300' (G620300)
- MULBERRY Wallplates 1G SS JUMBO SWITCH (97871)
- REMKE Cord Grip, ISO Thread, M20, .312-.375 (RSM-20106)
- DAYTON Control Transformer, 100 VA, 55°C, 24V AC, 240/480V AC (31EH50)
- DAYTON Control Transformer, 1.5 kVA, 80°C, 120V AC, 240/480V AC (31EG93)
- DAYTON Control Transformer, 750 VA, 80°C, 120V AC, 240/480V AC (31EG91)
- DAYTON Control Transformer, 150 VA, 80°C, 12/24V AC, 120V AC (31EH96)
- DAYTON Control Transformer, 250 VA, 80°C, 24V AC, 208/240/277/380/480V AC (31EJ25)
- DAYTON Control Transformer, 500 VA, 80°C, 24V AC, 240/480V AC (31EH47)
- ACME ELECTRIC Three Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T2A533281S)
- Dayton Transformers