Shop All Transformers
Dayton
Control Transformer, 150 VA, 60°C, 24V AC, 240/480V AC
Mfr # 4MTP9
Zoro # G3231846
product price: $96.15
/ea
Free Shipping & Returns
$96.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/480V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 150 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4MTP9
- Zoro # G3231846
- UPC # 190735330777
- Country of Origin China
- Category Transformers
Dimensions
Height | 4.09 in |
Width | 3.78 in |
Depth | 3.54 in |
Manufacturers Warranty Length | 3 yr |
Description
Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 150 VA, Protective Device None, Enclosure Style - Transformer Finger-Safe, Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 60 Degrees C, Enclosure Finish Heat Tempered Varnish
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 1.8A, 600V AC, Non-Indicating (CCMR01.8)
- POWER FIRST 22-16 AWG Vinyl Block Fork Terminal #6 Stud PK100 (4FRH2)
- TOLCO Multi Angle Attachment, 1-1/4 x 1-1/4 In. (907)
- DWYER INSTRUMENTS Temp Process Controller (16B-33)
- DAYTON Control Transformer, 1 kVA, 80°C, 120V AC, 240/480V AC (31EG92)
- DAYTON Control Transformer, 50 VA, 55°C, 24V AC, 240/480V AC (31EH48)
- DAYTON Control Transformer, 50 VA, 55°C, 24V AC, 120/240V AC (31EH84)
- DAYTON Control Transformer, 500 VA, 80°C, 24V AC, 120/240V AC (31EH83)
- DAYTON Control Transformer, 250 VA, 60°C, 24V AC, 240/480V AC (4MTR7)
- DAYTON Control Transformer, 250 VA, 80°C, 120V AC, 208/277V AC (31EH31)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55°C, 24V AC, 240/480V AC (9070T150D2)
- Dayton Transformers