Shop All Transformers
Dayton
Control Transformer, 1.5 kVA, 80°C, 12/24V AC, 120V AC
Mfr # 31EJ17
Zoro # G8734275
product price: $778.99
/ea
Free Shipping & Returns
$778.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V AC
- Output Voltage - Transformer 12/24V AC
- VA Rating - Transformer 1.5 kVA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 31EJ17
- Zoro # G8734275
- UPC # 190735254530
- Country of Origin United States
- Category Transformers
Dimensions
Height | 7.18 in |
Width | 6 3/4 in |
Depth | 6.81 in |
Manufacturers Warranty Length | 3 yr |
For Fuse Size | 1-1/2 in L x 13/16 in dia |
Details
Item - Transformer | Control Transformer |
Item | Control Transformer |
Input Voltage - Transformer | 120V AC |
Output Voltage - Transformer | 12/24V AC |
VA Rating - Transformer | 1.5 kVA |
Phase - Electrical | 1 |
Mounting - Transformer | Foot |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 80°C |
Green Environmental Attribute | Does Not Contain PVC |
Standards | ANSI Requirements, CE Marking, CSA Approved, cUL Listed, NEMA, UL 506 Listed |
Enclosure Finish | Epoxy Resin Varnish |
Includes | 2-Pole Class "CC" Fuse Block |
Fused | Yes |
Protective Device | Primary Fuse |
Phase | 1 |
Enclosure Style - Transformer | Encapsulated |
For Fuse Class | CC and Midget |
Description
Control Transformer, Input Voltage - Transformer 120V AC, Output Voltage - Transformer 12V AC, 24V AC, VA Rating - Transformer 1.5 kVA, Protective Device Primary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish Epoxy Resin Varnish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 15A, Black, 1-Pole Type, Toggle (4801BBLK)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200150)
- PASS & SEYMOUR Switch Key (500-K)
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (P1210)
- DAYTON General Purpose Transformer, 3 kVA, NEMA 3R, 115°C, 120/208V AC, 480V AC (44YV25)
- DAYTON Control Transformer, 350 VA, 60°C, 24V AC, 240/480V AC (4MTT5)
- DAYTON Control Transformer, 75 VA, 55°C, 120V AC, 208/277V AC (31EH12)
- DAYTON Control Transformer, 250 VA, 80°C, 120V AC, 208/240/480V AC (31EJ39)
- DAYTON Control Transformer, 150 VA, 80°C, 120V AC, 208/240/480V AC (31EJ37)
- DAYTON Control Transformer, 150 VA, 80°C, 24V AC, 120/240V AC (31EH87)
- TRIPP LITE Isolation Transformer, 1 kVA, Not Rated, 120V AC, 120V AC (IS-1000)
- Dayton Power Distribution