Shop All Transformers
Dayton
Control Transformer, 1.5 kVA, 80°C, 120V AC, 208/240/480V AC
Mfr # 31EJ58
Zoro # G8498856
product price: $875.99
/ea
Free Shipping & Returns
$875.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208/240/480V AC
- Output Voltage - Transformer 120V AC
- VA Rating - Transformer 1.5 kVA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 31EJ58
- Zoro # G8498856
- UPC # 190735254943
- Country of Origin United States
- Category Transformers
Dimensions
Height | 7.18 in |
Width | 6 3/4 in |
Depth | 8 1/2 in |
Manufacturers Warranty Length | 3 yr |
For Fuse Size | 1-1/2 in L x 13/16 in dia |
Details
Item - Transformer | Control Transformer |
Item | Control Transformer |
Input Voltage - Transformer | 208/240/480V AC |
Output Voltage - Transformer | 120V AC |
VA Rating - Transformer | 1.5 kVA |
Phase - Electrical | 1 |
Mounting - Transformer | Foot |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 80°C |
Includes | 2-Pole Primary Fuse Block and (1) Secondary Fuse |
Enclosure Finish | Epoxy Resin Varnish |
Protective Device | Primary Fuse, Secondary Fuse |
Fused | Yes |
Standards | ANSI Requirements, CE Marking, CSA Approved, cUL Listed, NEMA, UL 506 Listed |
Enclosure Style - Transformer | Encapsulated |
Phase | 1 |
Green Environmental Attribute | Does Not Contain PVC |
For Fuse Class | CC and Midget |
Description
Control Transformer, Input Voltage - Transformer 208V AC, 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 1.5 kVA, Protective Device Primary Fuse, Secondary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish Epoxy Resin Varnish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Box to Stud Support, Bracket Accessory, Steel (PMEB1)
- HUBBELL WIRING DEVICE-KELLEMS Style Line Opening, Aluminum, Black (SS2309SLBKA)
- PANDUIT Fork Terminal, expanded vinyl insulation, 12, PV10-8FX-L, PK 50 (PV10-8FX-L)
- CALTERM Fuse Holder, 10A Amp Range, Wire Leads, Glass Fuse Type (8100)
- DAYTON Control Transformer, 300 VA, 80°C, 120V AC, 240/480V AC (31EG88)
- DAYTON Control Transformer, 100 VA, 60°C, 24V AC, 277V AC (4MTP4)
- DAYTON Control Transformer, 500 VA, 80°C, 120V AC, 208/240/480V AC (31EJ55)
- DAYTON Control Transformer, 1 kVA, 80°C, 120V AC, 208/240/480V AC (31EJ44)
- DAYTON Control Transformer, 1 kVA, 80°C, 120V AC, 208/240/480V AC (31EJ57)
- DAYTON Control Transformer, 750 VA, 80°C, 120V AC, 208/240/480V AC (31EJ56)
- SQUARE D Control Transformer, 750 VA UL; 750 VA CSA; 750 VA NOM; 500 VA, Not Rated, 115°C, 120/240V (9070T750D31)
- Dayton Power Distribution