Shop All Transformers
Dayton
Control Transformer, 1.5 kVA, 80°C, 120V AC, 208/240/480V AC
Mfr # 31EJ45
Zoro # G8498734
product price: $997.99
/ea
Free Shipping & Returns
$997.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208/240/480V AC
- Output Voltage - Transformer 120V AC
- VA Rating - Transformer 1.5 kVA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 31EJ45
- Zoro # G8498734
- UPC # 190735254813
- Country of Origin United States
- Category Transformers
Dimensions
Height | 5.9 in |
Width | 6 3/4 in |
Depth | 8 1/2 in |
Manufacturers Warranty Length | 3 yr |
For Fuse Size | 1-1/2 in L x 13/32 in dia |
Details
Item - Transformer | Control Transformer |
Item | Control Transformer |
Input Voltage - Transformer | 208/240/480V AC |
Output Voltage - Transformer | 120V AC |
VA Rating - Transformer | 1.5 kVA |
Phase - Electrical | 1 |
Mounting - Transformer | Foot |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 80°C |
Enclosure Style - Transformer | Encapsulated |
Standards | ANSI Requirements, CE Marking, CSA Approved, cUL Listed, NEMA, UL 506 Listed |
Includes | Factory Installed Secondary Fuse Clip |
Green Environmental Attribute | Does Not Contain PVC |
Enclosure Finish | Epoxy Resin Varnish |
Fused | No |
Phase | 1 |
Protective Device | Secondary Fuse |
For Fuse Class | Midget |
Description
Control Transformer, Input Voltage - Transformer 208V AC, 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 1.5 kVA, Protective Device Secondary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish Epoxy Resin Varnish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTLANE Cable Protector, 1 Channel, 2-3/4"W, Yellow (FL90RT1X4-Y)
- GE Cover, Flush, 20Wx49.5inL (AF49F)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (9001KR1BH13)
- C2G 75Ft Blue Snagless Cat6 Cable Taa (10321)
- DAYTON Control Transformer, 100 VA, 55°C, 120V AC, 208/240/480V AC (31EJ36)
- DAYTON Control Transformer, 250 VA, 80°C, 120V AC, 208/277V AC (31EH16)
- DAYTON Control Transformer, 150 VA, 80°C, 120V AC, 208/240/480V AC (31EJ37)
- DAYTON General Purpose Transformer, 15 kVA, NEMA 3R, 115°C, 120/208V AC, 480V AC (44YV18)
- DAYTON Control Transformer, 750 VA, 80°C, 12/24V AC, 120V AC (31EJ03)
- DAYTON Control Transformer, 100 VA, 55°C, 120V AC, 240/480V AC (31EG99)
- SQUARE D Control Transformer, 3 kVA, Not Rated, 115°C, 120V AC, 240/480V AC (9070T3000D1)
- Dayton Transformers