Shop All Transformers
Dayton
Control Transformer, 100 VA, 80°C, 24V AC, 208/240/277/380/480V AC
Mfr # 31EJ29
Zoro # G8734381
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208/240/277/380/480V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 100 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 31EJ29
- Zoro # G8734381
- UPC # 190735254653
- Country of Origin United States
- Category Transformers
Dimensions
Height | 4.65 in |
Width | 3.38 in |
Depth | 4 in |
Manufacturers Warranty Length | 3 yr |
For Fuse Size | 1-1/2 in L x 13/16 in dia |
Details
Item | Control Transformer |
Item - Transformer | Control Transformer |
Input Voltage - Transformer | 208/240/277/380/480V AC |
Output Voltage - Transformer | 24V AC |
VA Rating - Transformer | 100 VA |
Phase - Electrical | 1 |
Mounting - Transformer | Foot |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 80°C |
Fused | Yes |
Enclosure Style - Transformer | Encapsulated |
Protective Device | Primary Fuse |
Green Environmental Attribute | Does Not Contain PVC |
Standards | ANSI Requirements, CE Marking, CSA Approved, cUL Listed, NEMA, UL 506 Listed |
Enclosure Finish | Epoxy Resin Varnish |
Phase | 1 |
Includes | 2-Pole Class "CC" Fuse Block |
For Fuse Class | CC and Midget |
Description
Control Transformer, Input Voltage - Transformer 208V AC, 240V AC, 277V AC, 380V AC, 480V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 100 VA, Protective Device Primary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish Epoxy Resin Varnish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 16-14 AWG Vinyl Spade Terminal #4, #6 Stud PK100 (10-113)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 2 Pos, Keyd (9001KS11BH13)
- BURNDY Copper Cable to Post/Flat, 8 sol (KC22J12T13)
- SQUARE D Manual Motor Starter, Knob, 17 to 23A, 3P (GV2P21)
- DAYTON Control Transformer, 150 VA, 80°C, 120V AC, 208/277V AC (31EH29)
- DAYTON Control Transformer, 75 VA, 55°C, 24V AC, 240/480V AC (31EH40)
- DAYTON Control Transformer, 500 VA, 80°C, 120V AC, 208/277V AC (31EH34)
- DAYTON Control Transformer, 250 VA, 60°C, 24V AC, 240/480V AC (4MTR7)
- DAYTON Control Transformer, 250 VA, 80°C, 24V AC, 208/240/277/380/480V AC (31EJ31)
- DAYTON Control Transformer, 50 VA, 55°C, 24V AC, 277V AC (31EH57)
- ACME ELECTRIC Control Transformer, 750 VA, Not Rated, 115/230/24V AC, 230/400/460/575V AC (CE750B010)
- Dayton Transformers