Shop All Transformers
Dayton
Control Transformer, 100 VA, 55°C, 24V AC, 277V AC
Mfr # 31EH59
Zoro # G8498341
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 277V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 100 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 31EH59
- Zoro # G8498341
- UPC # 190735253960
- Country of Origin United States
- Category Transformers
Dimensions
Height | 3.44 in |
Width | 3.38 in |
Depth | 3.43 in |
Manufacturers Warranty Length | 3 yr |
For Fuse Size | 1-1/2 in L x 13/32 in dia |
Details
Item - Transformer | Control Transformer |
Item | Control Transformer |
Input Voltage - Transformer | 277V AC |
Output Voltage - Transformer | 24V AC |
VA Rating - Transformer | 100 VA |
Phase - Electrical | 1 |
Mounting - Transformer | Foot |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 55°C |
Includes | Factory Installed Secondary Fuse Clip |
Green Environmental Attribute | Does Not Contain PVC |
Standards | ANSI Requirements, CE Marking, CSA Approved, cUL Listed, NEMA, UL 506 Listed |
Protective Device | Secondary Fuse |
Fused | No |
Enclosure Finish | No Finish |
Phase | 1 |
Enclosure Style - Transformer | Encapsulated |
For Fuse Class | Midget |
Description
Control Transformer, Input Voltage - Transformer 277V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 100 VA, Protective Device Secondary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish No Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-7007)
- NVENT HOFFMAN Touch-Safe UL Light Switch, 0x0x0, T13 (LDSWITCH)
- NVENT HOFFMAN Rack Mounting Angles - L Style (Type RP), fits 72.06x24.06, Steel (A72RP24F5)
- ZORO SELECT Flat Indicator Light, Red, 120VAC (24M137)
- DAYTON Control Transformer, 300 VA, 80°C, 24V AC, 120/240V AC (31EH90)
- DAYTON General Purpose Transformer, 9 kVA, NEMA 3R, 115°C, 120/240V, 480V AC (44YV08)
- DAYTON Class 2 Transformer, 75 VA, Not Rated, 65°C, 24V AC, 120/208/240/480V AC (4VZF5)
- DAYTON Control Transformer, 500 VA, 80°C, 120V AC, 240/480V AC (31EG90)
- DAYTON Class 2 Transformer, 40 VA, Not Rated, 65°C, 24V AC, 120V AC (4TGX7)
- DAYTON Control Transformer, 350 VA, 60°C, 24V AC, 277V AC (4MTT7)
- DAYTON Control Transformer, 500 VA, 80°C, 24V AC, 120/240V AC (31EH83)
- Dayton Power Distribution