Shop All Transformers
Dayton
Control Transformer, 100 VA, 55°C, 120V AC, 208/277V AC
Mfr # 31EH28
Zoro # G8498034
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208/277V AC
- Output Voltage - Transformer 120V AC
- VA Rating - Transformer 100 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 31EH28
- Zoro # G8498034
- UPC # 190735253656
- Country of Origin United States
- Category Transformers
Dimensions
Height | 4.34 in |
Width | 3.38 in |
Depth | 3.47 in |
Manufacturers Warranty Length | 3 yr |
For Fuse Size | 1-1/2 in L x 13/16 in dia |
Description
Control Transformer, Input Voltage - Transformer 208V AC, 277V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 100 VA, Protective Device Primary Fuse, Secondary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish No Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 1.95A (CR123H224A)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGC8)
- TELEMECANIQUE SENSORS Float and Rod Assembly, Round, SS, 7 In (9049A6CS)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 1 Poles, 35 to 60A Amp Range, 250V AC/DC Volt Rating (HM25060-1CR)
- DAYTON Control Transformer, 300 VA, 80°C, 120V AC, 240/480V AC (31EG88)
- DAYTON Class 2 Transformer, 40 VA, Not Rated, 65 °C, 24V AC, 120/208/240V AC (4VZE4)
- DAYTON Control Transformer, 300 VA, 80°C, 24V AC, 120/240V AC (31EH81)
- DAYTON Control Transformer, 100 VA, 60°C, 24V AC, 277V AC (4MTP4)
- DAYTON Control Transformer, 200 VA, 80°C, 12/24V AC, 120V AC (31EH97)
- DAYTON Control Transformer, 750 VA, 80°C, 12/24V AC, 120V AC (31EJ03)
- FUNCTIONAL DEVICES-RIB Transformer, 96 VA, 24V, 120V AC (TR100VA002-20)
- Dayton Transformers