Shop All Transformers
Dayton
Control Transformer, 100 VA, 55°C, 120V AC, 208/240/480V AC
Mfr # 31EJ36
Zoro # G8498673
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208/240/480V AC
- Output Voltage - Transformer 120V AC
- VA Rating - Transformer 100 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 31EJ36
- Zoro # G8498673
- UPC # 190735254721
- Country of Origin United States
- Category Transformers
Dimensions
Height | 3.43 in |
Width | 3.38 in |
Depth | 3.47 in |
Manufacturers Warranty Length | 3 yr |
For Fuse Size | 1-1/2 in L x 13/32 in dia |
Description
Control Transformer, Input Voltage - Transformer 208V AC, 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 100 VA, Protective Device Secondary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish Epoxy Resin Varnish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Push to Exit Button, Emergency (EEB2)
- NVENT HOFFMAN Support Hanger, fits 4.00x4.00, Gray, Steel (F44GSH)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 18 A, Reversing: No (XTCE018C01C)
- NOARK Mms 4-6A Class 10 Rotary Hndl (MMS-32H-6A)
- DAYTON Control Transformer, 75 VA, 55°C, 24V AC, 120/240V AC (31EH85)
- DAYTON Control Transformer, 250 VA, 80°C, 12/24V AC, 120V AC (31EJ11)
- DAYTON Control Transformer, 100 VA, 55°C, 120V AC, 208/277V AC (31EH28)
- DAYTON Control Transformer, 100 VA, 55°C, 24V AC, 240/480V AC (31EH41)
- DAYTON Control Transformer, 150 VA, 60°C, 24V AC, 277V AC (4MTR2)
- DAYTON Control Transformer, 75 VA, 55°C, 24V AC, 240/480V AC (31EH40)
- ACME ELECTRIC Single Phase Transformer, 1.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253011S)
- Dayton Power Distribution