Shop All Transformers
Dayton
Control Transformer, 1 kVA, 80°C, 120V AC, 208/240/480V AC
Mfr # 31EJ57
Zoro # G8498847
product price: $601.99
/ea
Free Shipping & Returns
$601.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208/240/480V AC
- Output Voltage - Transformer 120V AC
- VA Rating - Transformer 1 kVA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 31EJ57
- Zoro # G8498847
- UPC # 190735254936
- Country of Origin United States
- Category Transformers
Dimensions
Height | 6.86 in |
Width | 6 3/4 in |
Depth | 7.44 in |
Manufacturers Warranty Length | 3 yr |
For Fuse Size | 1-1/2 in L x 13/16 in dia |
Description
Control Transformer, Input Voltage - Transformer 208V AC, 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 1 kVA, Protective Device Primary Fuse, Secondary Fuse, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish Epoxy Resin Varnish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Plug 2P 3W 125VAC L5-20P BK/WT (HBL2311)
- OMRON Relay, 11Pin, 3PDT, 5A, 24VDC (MY3F-DC24)
- BELL OUTDOOR Replacement Glass Globe, Glass Globe Accessory, Polycarbonate, Replacement Globe (5694-0)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM12E12)
- DAYTON Control Transformer, 50 VA, 55°C, 120V AC, 208/277V AC (31EH11)
- DAYTON Control Transformer, 75 VA, 55°C, 12/24V AC, 120V AC (31EH94)
- DAYTON General Purpose Transformer, 30 kVA, NEMA 2, 150°C, 120/208V AC, 480V AC (44YV24)
- DAYTON Control Transformer, 250 VA, 80°C, 24V AC, 240/480V AC (31EH44)
- DAYTON Control Transformer, 2 kVA, 115°C, 120V AC, 208/240/480V AC (31EJ59)
- DAYTON Class 2 Transformer, 20 VA, Not Rated, 65 °C, 24V AC, 120V AC (4VZE1)
- SQUARE D Three Phase Transformer, 75 kVA, 150 °C; 220 °C insulated, 208Y/120V AC, 480V delta (EXN75T3H)
- Dayton Power Distribution