Shop All Push Button Control Stations
Dayton
Control Station Interior
Mfr # 32J075
Zoro # G5592702
product price: $61.95
/ea
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With 20C801, 20C802, 20C803
- Compatible Product Type Pendant Control Stations
- Product Type Control Station Interior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 32J075
- Zoro # G5592702
- UPC # 190735258002
- Country of Origin China
- Category Push Button Control Stations
Details
Item | Control Station Interior |
Color | Black |
For Use With | 20C801, 20C802, 20C803 |
Compatible Product Type | Pendant Control Stations |
Product Type | Control Station Interior |
Description
Control Station Interior, For Use With 20C801, 20C802, 20C803, Legend Not Applicable, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERGEN INDUSTRIES Extension Cord, Trple Tap, 15A, 100 ft, 12/3 (OC1001233T)
- SQUARE D Thermal Unit, 78.4 to 123A (CC180.0)
- ABB One Hole Lug Compress Connector, 2/0 AWG (60138)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1.125A, 250V AC, Non-Indicating (FNM-1-1/8)
- DAYTON Push Buttn Cntrl Station, Forward/Reverse (32W268)
- DAYTON Pendant Station, Yellow, 2 Speed (20C805)
- DAYTON Push Button Control Station, 1NO/1NC, 25mm (20C794)
- DAYTON Push Button Control Station, 1NO/1NC, 22mm (20C801)
- DAYTON Push Buttn Cntrl Station, Start/Stop, 22mm (32W267)
- DAYTON Push Button Cntrol Station, 1NC, Stop, 22mm (32W275)
- DAYTON Push Button Cntrol Station, 1NC, Stop, 22mm (32W266)
- Dayton Push Button Control Stations