Shop All Ceiling Fan Wall and Remote Controls
Dayton
Control, Plastic, Requires 36WC93, 3 in. L
Mfr # 36WC86
Zoro # G0705218
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 36WC93
- Requires 36WC93
- Length 3 in
- Standards ETL
- Mounting Ceiling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 36WC86
- Zoro # G0705218
- UPC # 190735276310
- Country of Origin Taiwan, Province of China
- Category Ceiling Fan Wall and Remote Controls
Dimensions
Length | 3 in |
Width | 2 in |
Details
Item | Fan Control |
For Use With | 36WC93 |
Requires | 36WC93 |
Standards | ETL |
Mounting | Ceiling |
Material | Plastic |
Voltage | 120V AC |
Max. Amps | 2.6 A |
Compatible With | Electronic Receiver & Control Motor Driver |
Description
Fan Control Module, Fan Control, For Use With 36WC93, 7DX27, 7DX28, 7DX29, Compatible With Electronic Receiver & Control Motor Driver, Voltage 120V AC, Max. Amps 2.6 A, Mounting Ceiling, Material Plastic, 2 in Width, 3 in Length, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Blower 'Wheel (2ZB36)
- IMPERIAL High Side Hose, 36 In, Red (803-MRR)
- DAYTON Rectangular Fire Damper, 7-3/4x15-3/4 In. (2TGF7)
- SUPERCOOL A/C Leak Detection Dye, 1 Oz (9497)
- DAYTON Remote Control, Plastic, Requires 36WC93 (36WC87)
- MODERN FORMS 6-Speed Ceiling Fan Wireless RF Remote Control with Wall Cradle in White for Modern Forms Smart Fans (F-RC)
- HUNTER Fan Speed and Light Control, Plastic (27182)
- LEVITON Leviton Pull Chain Switch 052-10097-8 (052-10097-8)
- WAC 6-Speed Ceiling Fan Wireless Bluetooth Remote Control Wall Cradle in White (RC20)
- HAMPTON BAY Universal 3-Speed Ceiling Fan Remote Control (37131)
- MONTE CARLO Fan Control, Receiver with 3-Speed Dimming Transmitter, Enclosure for Remote or Plates for Wall (CK250)
- Dayton Ceiling Fans & Accessories