Shop All AC Refrigeration Parts
Dayton
Control Box 460V
Mfr # HV2211300G
Zoro # G8313471
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand DAYTON
- For Use With Mfr. Model Number 3AA25B
- Overall Length 75 in
- Overall Width 32 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # HV2211300G
- Zoro # G8313471
- UPC # 190735206560
- Country of Origin China
- Category AC Refrigeration Parts
Dimensions
Overall Length | 75 in |
Overall Width | 32 1/2 in |
Details
Item | Control Box 460V |
Fits Brand | DAYTON |
For Use With Mfr. Model Number | 3AA25B |
Description
Control Box 460V, Product Type Control Box, Compatible with Grainger Part Number 3AA25B, Overall Dia. Not Applicable, Overall Length 75 in, Overall Depth Not Applicable, Overall Width 32 1/2 in, Drum Capacity Not Applicable, Compatible with Manufacturer Model Number 3AA25B, Includes Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROWATER REPLACEMENT FILTER 4PK (ZR-006)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (42-275A)
- COMPONENT HARDWARE Flat Grease Duct Access Door, 7" x 20" (750720)
- FOLLETT ICE Control Board (PD502242)
- DAYTON Filter (HV120031G)
- DAYTON Water Distributor (HV120003G)
- DAYTON Filter, PK3 (HV120034G)
- DAYTON Control Box 230V (HV2129100GG)
- DAYTON Filter (HV120016G)
- DAYTON Control Box, 230V (HV2127700G)
- FIREYE O-Ring, For Use With Mfr. Model Number 60-1257, Fits Brand Fireye, 124-14 (124-14)
- Dayton AC Refrigeration Parts