Shop All AC Refrigeration Parts
Dayton
Control Box 230V
Mfr # HV2129100GG
Zoro # G8271216
original price:
$345.08
73% off
new price: $91.55
/ea
Free Shipping & Returns
$91.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Dayton
- For Use With Mfr. Model Number 3AA25B
- Overall Length 75 in
- Overall Width 32 1/2 in
- Shop By Closeouts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # HV2129100GG
- Zoro # G8271216
- UPC # 190735206553
- Country of Origin China
- Category AC Refrigeration Parts
Dimensions
Overall Length | 75 in |
Overall Width | 32 1/2 in |
Details
Item | Control Box 230V |
Fits Brand | Dayton |
For Use With Mfr. Model Number | 3AA25B |
Shop By | Closeouts |
Description
Control Box 230V, Product Type Control Box, Compatible with Grainger Part Number 3AA25, Overall Dia. Not Applicable, Overall Length 75 in, Overall Depth Not Applicable, Overall Width 32 1/2 in, Drum Capacity Not Applicable, Compatible with Manufacturer Model Number 3AA25, Includes Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Electric Actuator, 150 in-lb, Remote Mount (M9184D1021/U)
- THRUSH Steam-Water Heat Exchanger, 1,132,000BtuH (TS08-060-222BS-SSCI-SX-CCC-11-55G2)
- VESTAL MFG Cast Iron Ash Dump, 49 (24-001)
- UNIWELD B Fitting Hose Coupling, Acetylene (HCC79)
- DAYTON Filter (HV120014G)
- DAYTON Filter (HVTTR1006G)
- DAYTON Motor (HV120007G)
- DAYTON Motor Assembly (CPC139448CG)
- DAYTON Filter (HV120032G)
- DAYTON Control Box 460V (HV2211300G)
- LENNOX Rollout Lim Switch, 350F M/R Spst, Le98M86 (98M86)
- Dayton AC Refrigeration Parts