Shop All AC Refrigeration Parts
Dayton
Control Box, 230V
Mfr # HV2127700G
Zoro # G8449515
original price:
$222.65
58% off
Free Shipping & Returns
$91.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 3AA24B
- Fits Brand DAYTON
- Overall Length 75 in
- Overall Width 32 1/2 in
- Shop By Closeouts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # HV2127700G
- Zoro # G8449515
- UPC # 190735207413
- Country of Origin China
- Category AC Refrigeration Parts
Dimensions
Overall Length | 75 in |
Overall Width | 32 1/2 in |
Details
Item | Control Box, 230V |
For Use With Mfr. Model Number | 3AA24B |
Fits Brand | DAYTON |
Shop By | Closeouts |
Description
Control Box, 230V, Product Type Control Box, Compatible with Grainger Part Number 3AA24, Overall Dia. Not Applicable, Overall Length 75 in, Overall Depth Not Applicable, Overall Width 32 1/2 in, Drum Capacity Not Applicable, Compatible with Manufacturer Model Number 3AA24, Includes Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE COMFORT SYSTEMS Gas Fired Room Heater, 34 In. W, 16 In. D (RH50BNAT)
- LIEBERT Zone Leak Detection Module (LT460)
- FRIEDRICH Electronic Control Kit (62601011)
- HUNTER Ceiling Fan Downrod, 18", Bright Brass (22723)
- DAYTON Filter (HV120031G)
- DAYTON Filter (HV120016G)
- DAYTON Filter (HVTTR1006G)
- DAYTON Motor Assembly (CPC139448CG)
- DAYTON Filter, PK3 (HV120034G)
- DAYTON Control Box 460V (HV2211300G)
- DAYTON Switch Knob (CPB400020081G)
- Dayton AC Refrigeration Parts