Shop All Wet Dry Vacuums
This Product is Discontinued
Dayton
Contractor Shop Vacuum, 2-1/2" Hose Dia., Standard 155 cfm (Discontinued)
Mfr # 22XJ48
Zoro # G5317417
Free Shipping & Returns
This Product is Discontinued
Key Features
- Air Flow 155 cfm
- Amps 12
- Average Brush Life 1,100 hr
- Filter Type Standard
- Hose Dia. 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 22XJ48
- Zoro # G5317417
- UPC # 190735173893
- Country of Origin Unknown
- Category Wet Dry Vacuums
Dimensions
Hose Dia. | 2-1/2" |
Hose Length | 8 ft. |
Tank Size | 16 gal |
Vacuum Hose Dia. | 2 1/2 in |
Length | 22 in |
Width | 18 in |
Height | 33 1/2 in |
Power Cord Length | 18 ft |
Vacuum Hose Length | 8 ft |
Description
Shop Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type Standard, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 150 cfm, Static Pressure 72 in, Sound Level Not Rated, Tank Material Stainless Steel, Tank Size 16 gal, Tank Dry Capacity 14 3/4 gal, Tank Wet Capacity 13 3/4 gal, Vacuum Collection Type Disposable Bag, Number of Motor Stages 1, Peak Horsepower 6 1/2 hp, Power 390 W, Current 12 A, Voltage 120 V, Height 33 1/2 in, Length 22 in, Width 18 in, Weight 38 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.