Shop All Storage Tanks
This Product is Discontinued
Dayton
Contact Tank, Fiberglass, 120gal, Side Port (Discontinued)
Mfr # 5PFW1
Zoro # G0695572
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Tank (Gal.) 120
- Tank Style Vertical
- Dia. (In.) 24
- Construction Material Fiberglass-Wound
- Overall Height 72 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5PFW1
- Zoro # G0695572
- UPC # 190735348659
- Country of Origin United States
- Category Storage Tanks
Dimensions
Dia. (In.) | 24 |
Overall Height | 72 1/2 in |
Height (In.) | 72 1/2 |
Length (In.) | 24 |
Manufacturers Warranty Length | 5 yr |
Diameter | 24 in |
Description
Water Tank, Tank Type Non-Pressurized, Tank Capacity 120 gal, Tank Orientation Vertical, Body Material Fiberglass, Max. Water Temp. 120 Degrees F, Drawdown @ 20-40 PSI 30.7 gpm, Drawdown @ 30-50 PSI 26 gpm, Drawdown @ 40-60 PSI 26 gpm, Drawdown @ 50-70 PSI 19.8 gpm, Drawdown @ 60-80 PSI 17.7 gpm, Drawdown @ 70-90 PSI 16 gpm, Drawdown @ 80-100 PSI 14.6 gpm, Overall Height 72 1/2 in, Diameter 24 in, Inlet 1 1/4 in, Manufacturers Warranty Length 5 yr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.