Shop All Push Button Contact Blocks
Dayton
Contact Block, Standard, 600VAC/DC
Mfr # 32W280
Zoro # G6071527
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Rating 10A @ 600V AC/DC
- Size 22 mm
- For Use With 32W267, 32W268, 32W271, 32W272, 32W273, 32W278, 32W279, Mfr. No. 32W265
- Action Momentary
- Application Operator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 32W280
- Zoro # G6071527
- UPC # 190735260319
- Country of Origin India
- Category Push Button Contact Blocks
Dimensions
Size | 22 mm |
Connection Size | 22 mm |
Details
Item | Contact Block |
Contact Rating | 10A @ 600V AC/DC |
For Use With | 32W267, 32W268, 32W271, 32W272, 32W273, 32W278, 32W279, Mfr. No. 32W265 |
Action | Momentary |
Application | Operator |
Contact Form | 1NO |
Color | Green |
NEMA Contact Rating Designation | A600/Q600 |
Standards | cULus |
Voltage | 600VAC/DC |
Switch Action | Momentary |
AC Contact Rating | 10 A @ 600 V |
DC Contact Rating | 10 A @ 600 V |
Description
Contact Block, Contact Form 1NO, Contact Rating 10A @ 600V AC/DC, For Use With 32W267, 32W268, 32W271, 32W272, 32W273, 32W278, 32W279, Mfr. No. 32W265, Action Momentary, 22 mm, Application Operator, NEMA Contact Rating Designation A600/Q600, Color Green, Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Ceramic Fuse, GSF Series, Time-Delay, 2A, 250V AC, 1.5kA at 250V AC (GSF2)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125VAC 15A (BRY5965Y)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline, 3,650 W Rated, 4,550 W Surge, Electric, Recoil, Wireless Remote Start (201156)
- GARDNER BENDER Connector Blue Wire (25-002)
- DAYTON Contact Block, 10 A, NO (20C816)
- DAYTON Contact Block, Mounting Base, 22Mm, 2NC (30G083)
- DAYTON Contact Block, Mounting Base, 22Mm, 1NO (30G075)
- DAYTON Contact Block, Mounting Base, 22Mm, 1NC (30G076)
- DAYTON Contact Block, Mounting Base, 22Mm, 1NO (30G080)
- DAYTON Contact Block, 1NC, 22 MM (35V483)
- SCHNEIDER ELECTRIC Contact Block, 1NO Slow Break, 22mm (ZB4BZ1015)
- Dayton Push Buttons & Indicators